Thumbnail Image





MATE-N-LOK, Rectangular Power Connector, Polyamide, 19A, 600V ac, 2-Position, 0.25 in. Pitch, Natural, 0.57 in. W
×





TE Connectivity
MATE-N-LOK, Rectangular Power Connector, Polyamide, 19A, 600V ac, 2-Position, 0.25 in. Pitch, Natural, 0.57 in. W
MFR #: 350777-1
SKU: 88315570
UPC: 74114903330
View More
keyboard_arrow_down
keyboard_arrow_up
Standards
UL Listed, UL 94V-0
Glow Wire Rated
CSA Certified
EU RoHS Directive 2011/65/EU
EU REACH Regulation (EC) No. 1907/2006
VDE Tested
Product Details
keyboard_arrow_down
keyboard_arrow_up
ECCN | EAR99 |
---|---|
Country of Origin | US - United States |
UPC | 74114903330 |
UNSPSC | 39121414 |
Brand | MATE-N-LOK |
Color | Natural |
Amperage Rating | 19A |
Color Family | Natural |
No. of Poles | 2 |
Sign In or provide a ZIP code
to view pricing.
TE Connectivity
MATE-N-LOK, Rectangular Power Connector, Polyamide, 19A, 600V ac, 2-Position, 0.25 in. Pitch, Natural, 0.57 in. W
MFR #: 350777-1
SKU: 88315570
UPC: 74114903330
Thumbnail Image





MATE-N-LOK, Rectangular Power Connector, Polyamide, 19A, 600V ac, 2-Position, 0.25 in. Pitch, Natural, 0.57 in. W
×





Sign In or provide a ZIP code
to view pricing.
View More
keyboard_arrow_down
keyboard_arrow_up
Standards
UL Listed, UL 94V-0
Glow Wire Rated
CSA Certified
EU RoHS Directive 2011/65/EU
EU REACH Regulation (EC) No. 1907/2006
VDE Tested
Product Details
keyboard_arrow_down
keyboard_arrow_up
ECCN | EAR99 |
---|---|
Country of Origin | US - United States |
UPC | 74114903330 |
UNSPSC | 39121414 |
Brand | MATE-N-LOK |
Color | Natural |
Amperage Rating | 19A |
Color Family | Natural |
No. of Poles | 2 |
Sign In or provide a
ZIP code to view pricing.