TPI Corporation
Markel, 5100 Series Electric Unit Heater, Steel, 208V ac, 5 kW, 60 Hz, 5000W, 400 CFM, Brown, 17.75 L x 14.43 H x 6.5 W in.
MFR #: F2F5105N
SKU: 96072669
UPC: 68633464514
Suspended electric wall and ceiling unit heaters suspend from a bracket or threaded rod for use in downflow or horizontal applications and save limited floorspace.
View More
keyboard_arrow_down
keyboard_arrow_up
Standards
cETLus Listed
ABS Approved
Product Details
keyboard_arrow_down
keyboard_arrow_up
ECCN | EAR99 |
---|---|
Country of Origin | US - United States |
UPC | 68633464514 |
UNSPSC | 40101809 |
Brand | Markel |
Series | 5100 Series |
Finish | Powder Coat |
Material | Steel |
Color | Brown |
CFM | 400 |
Color Family | Brown |
Length | 17.75 in. |
Sign In or provide a ZIP code
to view pricing.
TPI Corporation
Markel, 5100 Series Electric Unit Heater, Steel, 208V ac, 5 kW, 60 Hz, 5000W, 400 CFM, Brown, 17.75 L x 14.43 H x 6.5 W in.
MFR #: F2F5105N
SKU: 96072669
UPC: 68633464514
Sign In or provide a ZIP code
to view pricing.
Suspended electric wall and ceiling unit heaters suspend from a bracket or threaded rod for use in downflow or horizontal applications and save limited floorspace.
View More
keyboard_arrow_down
keyboard_arrow_up
Standards
cETLus Listed
ABS Approved
Product Details
keyboard_arrow_down
keyboard_arrow_up
ECCN | EAR99 |
---|---|
Country of Origin | US - United States |
UPC | 68633464514 |
UNSPSC | 40101809 |
Brand | Markel |
Series | 5100 Series |
Finish | Powder Coat |
Material | Steel |
Color | Brown |
CFM | 400 |
Color Family | Brown |
Length | 17.75 in. |
Sign In or provide a
ZIP code to view pricing.