Omnitron
Managed 10/100/1000Mbps Media Converter
MFR #: 8520N-0
SKU: 25888574
UPC: 800975031098
info
This item cannot be ordered online. Please contact our national customer service team at 1-855-347-2839 for additional assistance.
The iConverter GX/T2 is a 10/100/1000BASE-T copper to 100BASE-X or 1000BASE-X fiber media converter, unmanaged standalone unit or a managed chassis plug-in module. The iConverter GX/T2 supports jumbo frames up to 10,240 bytes.
View More
keyboard_arrow_down
keyboard_arrow_up
- Multirate 10/100/1000 copper to 100/1000X Ethernet Media Converter
- Conforms to 10BASE-T, 100BASE-TX, 1000BASE-T, 100BASE-X1 and 1000BASE-X specifications
- Fixed fiber port supports multimode and single-mode dual fiber with ST and SC connectors; and single-mode single-fiber with SC connectors
- Supports dual fiber and single-fiber 100BASE-FX or 1000BASE-X SFP transceivers for standard or CWDM wavelengths
- RJ-45 port supports 10/100/1000 and Half/Full-Duplex auto-negotiation and MDI/MDIX auto-crossover
- 10,240 byte jumbo frames
- Supports QoS, Port Access Control and MIB statistics
- VLAN with 802.1ad Q-in-Q for Carrier and Enterprise Ethernet Deployments
- Bandwidth control (rate limiting) in 64Kb increments
- 1000Mbps Ethernet backplane ports for port expansion and connectivity to adjacent iConverter modules
- User-selectable link fault detection modes facilitate quick fault detection, isolation and reporting
- Management of the plug-in module is available with the addition of a management module to the chassis
- SNMP management via NetOutlook® provides realtime port and module information, remote parameter configuration and trap notification
- Commercial (0 to 50 Deg C) and wide (-40 to 60 Deg C) temperature ranges
- Lifetime Warranty and free 24/7 Technical Support
Product Details
keyboard_arrow_down
keyboard_arrow_up
ECCN | 5A991.b.4.a |
---|---|
Country of Origin | 00 - Unknown |
UPC | 800975031098 |
UNSPSC | 43201553 |
Brand | iConverter |
Application | Copper to Fiber Conversion |
Connection Type | 1x RJ-45, 1x ST |
Mounting Type | Chassis |
Color | Gray |
Data Transfer Rate | 1000 Mbps |
Fiber Type | Multimode |
Media Connector Type | ST |
Max. Transfer Distance | 550 m |
No. of Positions | 2 |
Optical Wave Length | 850 nm |
Protocol | Gigabit Ethernet |
Color Family | Gray |
Sign In or provide a ZIP code
to view pricing.
Omnitron
Managed 10/100/1000Mbps Media Converter
MFR #: 8520N-0
SKU: 25888574
UPC: 800975031098
Sign In or provide a ZIP code
to view pricing.
info
This item cannot be ordered online. Please contact our national customer service team at 1-855-347-2839 for additional assistance.
The iConverter GX/T2 is a 10/100/1000BASE-T copper to 100BASE-X or 1000BASE-X fiber media converter, unmanaged standalone unit or a managed chassis plug-in module. The iConverter GX/T2 supports jumbo frames up to 10,240 bytes.
View More
keyboard_arrow_down
keyboard_arrow_up
- Multirate 10/100/1000 copper to 100/1000X Ethernet Media Converter
- Conforms to 10BASE-T, 100BASE-TX, 1000BASE-T, 100BASE-X1 and 1000BASE-X specifications
- Fixed fiber port supports multimode and single-mode dual fiber with ST and SC connectors; and single-mode single-fiber with SC connectors
- Supports dual fiber and single-fiber 100BASE-FX or 1000BASE-X SFP transceivers for standard or CWDM wavelengths
- RJ-45 port supports 10/100/1000 and Half/Full-Duplex auto-negotiation and MDI/MDIX auto-crossover
- 10,240 byte jumbo frames
- Supports QoS, Port Access Control and MIB statistics
- VLAN with 802.1ad Q-in-Q for Carrier and Enterprise Ethernet Deployments
- Bandwidth control (rate limiting) in 64Kb increments
- 1000Mbps Ethernet backplane ports for port expansion and connectivity to adjacent iConverter modules
- User-selectable link fault detection modes facilitate quick fault detection, isolation and reporting
- Management of the plug-in module is available with the addition of a management module to the chassis
- SNMP management via NetOutlook® provides realtime port and module information, remote parameter configuration and trap notification
- Commercial (0 to 50 Deg C) and wide (-40 to 60 Deg C) temperature ranges
- Lifetime Warranty and free 24/7 Technical Support
Product Details
keyboard_arrow_down
keyboard_arrow_up
ECCN | 5A991.b.4.a |
---|---|
Country of Origin | 00 - Unknown |
UPC | 800975031098 |
UNSPSC | 43201553 |
Brand | iConverter |
Application | Copper to Fiber Conversion |
Connection Type | 1x RJ-45, 1x ST |
Mounting Type | Chassis |
Color | Gray |
Data Transfer Rate | 1000 Mbps |
Fiber Type | Multimode |
Media Connector Type | ST |
Max. Transfer Distance | 550 m |
No. of Positions | 2 |
Optical Wave Length | 850 nm |
Protocol | Gigabit Ethernet |
Color Family | Gray |
Sign In or provide a
ZIP code to view pricing.
info
This item cannot be ordered online. Please contact our national customer service team at 1-855-347-2839 for additional assistance.