Maclean Power Systems
Machine Bolt, Hot-Dip Galvanized, 6 in. Thread, 1/2 Dia. x 12 in. L
MFR #: J8712
SKU: 25479325
UPC: 66271111658
View More
keyboard_arrow_down
keyboard_arrow_up
- Constructed of high-quality steel, hot-dip galvanized
- Cone points permit easy driving without damage to threads
- Bolts are supplied with one square nut assembled
Product Details
keyboard_arrow_down
keyboard_arrow_up
ECCN | EAR99 |
---|---|
Country of Origin | 00 - Unknown |
UPC | 66271111658 |
UNSPSC | 31161627 |
Material | Steel |
Strand Size | 6 in. |
Length | 12 in. |
Diameter | 1/2 in. |
Sign In or provide a ZIP code
to view pricing.
Maclean Power Systems
Machine Bolt, Hot-Dip Galvanized, 6 in. Thread, 1/2 Dia. x 12 in. L
MFR #: J8712
SKU: 25479325
UPC: 66271111658
Sign In or provide a ZIP code
to view pricing.
View More
keyboard_arrow_down
keyboard_arrow_up
- Constructed of high-quality steel, hot-dip galvanized
- Cone points permit easy driving without damage to threads
- Bolts are supplied with one square nut assembled
Product Details
keyboard_arrow_down
keyboard_arrow_up
ECCN | EAR99 |
---|---|
Country of Origin | 00 - Unknown |
UPC | 66271111658 |
UNSPSC | 31161627 |
Material | Steel |
Strand Size | 6 in. |
Length | 12 in. |
Diameter | 1/2 in. |
Sign In or provide a
ZIP code to view pricing.