Sumitomo Electric
Lynx CustomFit® Fusion Splicer Kit, Internal Battery, 130 H x 128 W x 154 D mm
MFR #: TYPE-Q102-CA-KIT-8RFH
SKU: 26362207
Sumitomo Electric Lightwave introduces the Q102-CA Fusion Splicer to its Quantum splicer portfolio. Maintaining all of the industry-leading features of the previous Q101, the new fusion splicer continues to raise the bar.
View More
keyboard_arrow_down
keyboard_arrow_up
- Dual Independent Heat Shrink Ovens
- Fastest Splicer with 5 sec. Splice time and Dual 9 Sec. Heaters
- WVGA High Resolution, Fully Navigational Touch Screen Monitor
- SD Port for Virtually Unlimited Data Storage
- Internet Interface for Remote Maintenance & Software Upgrades
- Smartphone-Like User Interface
- Wide Angle LED Work Area Illumination
- Ruggedized Design for Shock, Water, and Dust Resistance
- Automatic Splice Start, Arc Calibration, Heater Start and Fiber Identification
- Long Life Battery for 300 Splice and Heater Cycles per Charge
- Long Life Electrodes up to 6,000 arcs
- Lynx CustomFit® 2 Splice-On Connector Compatibility
- Three Year Warranty Included
- 24-Hour Technical Support
Product Details
keyboard_arrow_down
keyboard_arrow_up
ECCN | EAR99 |
---|---|
Country of Origin | JP - Japan |
Type | Core Alignment Fusion Splicer |
Capacity | 2.2kg with BU-16 Battery |
No. of Pieces | 2 |
Sign In or provide a ZIP code
to view pricing.
Sumitomo Electric
Lynx CustomFit® Fusion Splicer Kit, Internal Battery, 130 H x 128 W x 154 D mm
MFR #: TYPE-Q102-CA-KIT-8RFH
SKU: 26362207
Sign In or provide a ZIP code
to view pricing.
Sumitomo Electric Lightwave introduces the Q102-CA Fusion Splicer to its Quantum splicer portfolio. Maintaining all of the industry-leading features of the previous Q101, the new fusion splicer continues to raise the bar.
View More
keyboard_arrow_down
keyboard_arrow_up
- Dual Independent Heat Shrink Ovens
- Fastest Splicer with 5 sec. Splice time and Dual 9 Sec. Heaters
- WVGA High Resolution, Fully Navigational Touch Screen Monitor
- SD Port for Virtually Unlimited Data Storage
- Internet Interface for Remote Maintenance & Software Upgrades
- Smartphone-Like User Interface
- Wide Angle LED Work Area Illumination
- Ruggedized Design for Shock, Water, and Dust Resistance
- Automatic Splice Start, Arc Calibration, Heater Start and Fiber Identification
- Long Life Battery for 300 Splice and Heater Cycles per Charge
- Long Life Electrodes up to 6,000 arcs
- Lynx CustomFit® 2 Splice-On Connector Compatibility
- Three Year Warranty Included
- 24-Hour Technical Support
Product Details
keyboard_arrow_down
keyboard_arrow_up
ECCN | EAR99 |
---|---|
Country of Origin | JP - Japan |
Type | Core Alignment Fusion Splicer |
Capacity | 2.2kg with BU-16 Battery |
No. of Pieces | 2 |
Sign In or provide a
ZIP code to view pricing.