Cooper Lighting
LUMARK®, NFFLD-L Series, LED Floodlight, Die-Cast Aluminum, 48,000 Lumens, 120 to 277V, 4000K, Slip fitter Mount, Carbon Bronze
MFR #: NFFLD-L-C175-D-UNV-66-S-CB
SKU: 26354975
info
This item cannot be ordered online. Please contact our national customer service team at 1-855-347-2839 for additional assistance.
Combining value and performance in a compact, robust design, the Night Falcon low wattage LED floodlight luminaries delivers superior uniformity and excellent illumination to the targeted application.
View More
keyboard_arrow_down
keyboard_arrow_up
Certifications
UL/cUL Wet Location Listed
IP66 Fixture and Optical Chamber
LM79/LM80 Compliant
1.5G Vibration Rated
RoHS Compliant
Product Details
keyboard_arrow_down
keyboard_arrow_up
Country of Origin | 00 - Unknown |
---|---|
UNSPSC | 39111611 |
Brand | Lumark |
Series | NFFLD-L Series |
Mounting Type | Slip Fitter |
Color Temperature (Kelvin) | 4000 |
Housing Color | Carbon Bronze |
Input Voltage | 120 to 277V |
Lamp Type | LED |
Lumens | 48000 |
Rated Lamp Life | 50000 |
Sign In or provide a ZIP code
to view pricing.
Cooper Lighting
LUMARK®, NFFLD-L Series, LED Floodlight, Die-Cast Aluminum, 48,000 Lumens, 120 to 277V, 4000K, Slip fitter Mount, Carbon Bronze
MFR #: NFFLD-L-C175-D-UNV-66-S-CB
SKU: 26354975
Sign In or provide a ZIP code
to view pricing.
info
This item cannot be ordered online. Please contact our national customer service team at 1-855-347-2839 for additional assistance.
Combining value and performance in a compact, robust design, the Night Falcon low wattage LED floodlight luminaries delivers superior uniformity and excellent illumination to the targeted application.
View More
keyboard_arrow_down
keyboard_arrow_up
Certifications
UL/cUL Wet Location Listed
IP66 Fixture and Optical Chamber
LM79/LM80 Compliant
1.5G Vibration Rated
RoHS Compliant
Product Details
keyboard_arrow_down
keyboard_arrow_up
Country of Origin | 00 - Unknown |
---|---|
UNSPSC | 39111611 |
Brand | Lumark |
Series | NFFLD-L Series |
Mounting Type | Slip Fitter |
Color Temperature (Kelvin) | 4000 |
Housing Color | Carbon Bronze |
Input Voltage | 120 to 277V |
Lamp Type | LED |
Lumens | 48000 |
Rated Lamp Life | 50000 |
Sign In or provide a
ZIP code to view pricing.
info
This item cannot be ordered online. Please contact our national customer service team at 1-855-347-2839 for additional assistance.