Cantex
Long Line Coupling, PVC, 2 in.
MFR #: 6203000
SKU: 25193176
UPC: 08870002057
2 in. Schedule 40 Long Line Coupling with No Center Stop
View More
keyboard_arrow_down
keyboard_arrow_up
For use with Schedule 40 and Schedule 80 conduit; Center stop to help determine proper depth of connection; For use above ground and underground and non-conductive and sunlight resistant; Meets NEMA TC-3 Standards; UL listed; Made in USA
Product Details
keyboard_arrow_down
keyboard_arrow_up
ECCN | EAR99 |
---|---|
Country of Origin | US - United States |
UPC | 08870002057 |
UNSPSC | 39131708 |
Material | PVC |
Type | Long Line Coupling |
Use With | Above Ground and Underground and Non-Conductive and Sunlight Resistant, Schedule 40 and 80 Conduit |
Sign In or provide a ZIP code
to view pricing.
Cantex
Long Line Coupling, PVC, 2 in.
MFR #: 6203000
SKU: 25193176
UPC: 08870002057
Sign In or provide a ZIP code
to view pricing.
2 in. Schedule 40 Long Line Coupling with No Center Stop
View More
keyboard_arrow_down
keyboard_arrow_up
For use with Schedule 40 and Schedule 80 conduit; Center stop to help determine proper depth of connection; For use above ground and underground and non-conductive and sunlight resistant; Meets NEMA TC-3 Standards; UL listed; Made in USA
Product Details
keyboard_arrow_down
keyboard_arrow_up
ECCN | EAR99 |
---|---|
Country of Origin | US - United States |
UPC | 08870002057 |
UNSPSC | 39131708 |
Material | PVC |
Type | Long Line Coupling |
Use With | Above Ground and Underground and Non-Conductive and Sunlight Resistant, Schedule 40 and 80 Conduit |
Sign In or provide a
ZIP code to view pricing.