Hubbell Wiring Device - Kellems
Locking Receptacle, PBT, Twist-Lock Series, 50 A, 125/250 V, 3-Port, 4-Wire, Gray
MFR #: HBL6375S
SKU: 97249682
UPC: 78358536959
Temporary Power Products, Spider Portable Power, Replacement Parts, Flanged Inlet, 50A 125/250V
View More
keyboard_arrow_down
keyboard_arrow_up
Metallic flanged casing provides maximum strength and protection;Thermoset interior provides superior heat resistance
Product Details
keyboard_arrow_down
keyboard_arrow_up
ECCN | EAR99 |
---|---|
Country of Origin | US - United States |
UPC | 78358536959 |
UNSPSC | 39121406 |
Brand | Twist-Lock |
Type | Replacement Part |
Display Type | Standard Sized Product |
No. of Wires | 4 |
Style | Inlet |
Sign In or provide a ZIP code
to view pricing.
Hubbell Wiring Device - Kellems
Locking Receptacle, PBT, Twist-Lock Series, 50 A, 125/250 V, 3-Port, 4-Wire, Gray
MFR #: HBL6375S
SKU: 97249682
UPC: 78358536959
Sign In or provide a ZIP code
to view pricing.
Temporary Power Products, Spider Portable Power, Replacement Parts, Flanged Inlet, 50A 125/250V
View More
keyboard_arrow_down
keyboard_arrow_up
Metallic flanged casing provides maximum strength and protection;Thermoset interior provides superior heat resistance
Product Details
keyboard_arrow_down
keyboard_arrow_up
ECCN | EAR99 |
---|---|
Country of Origin | US - United States |
UPC | 78358536959 |
UNSPSC | 39121406 |
Brand | Twist-Lock |
Type | Replacement Part |
Display Type | Standard Sized Product |
No. of Wires | 4 |
Style | Inlet |
Sign In or provide a
ZIP code to view pricing.