Precision Group LLC
Locate/Tracer Wire-#14 Copper Clad Steel, PE Jacket, 30 Mil, Break Load 177, Finished OD 0.126 in., Orange, 2500 ft., Reel
MFR #: PR14CCS-30
SKU: 26494792
info
This item cannot be ordered online. Please contact our national customer service team at 1-855-347-2839 for additional assistance.
Our Flexible Locate/Tracer Wire is used to locate buried facilities like Fiber Optic Cable. Our product is made of Copper Clad Steel with a PE Insulated Solid Conductor. CCS is made to be buried and will not break down like traditional PVC Jacket wires.
View More
keyboard_arrow_down
keyboard_arrow_up
Flexible Copper Clad Steel
14 AWG Solid, 30 Mil
Temperature Rating -20c to 80c
Operating Voltage: 600v
Insulation Thickness: 0.030″ Nominal
Insulation Material: HMW-PE (High Molecular Weight Polyethylene)
Suitable for Detecting Buried Facilities
Product Details
keyboard_arrow_down
keyboard_arrow_up
Country of Origin | 00 - Unknown |
---|
Sign In or provide a ZIP code
to view pricing.
Precision Group LLC
Locate/Tracer Wire-#14 Copper Clad Steel, PE Jacket, 30 Mil, Break Load 177, Finished OD 0.126 in., Orange, 2500 ft., Reel
MFR #: PR14CCS-30
SKU: 26494792
Sign In or provide a ZIP code
to view pricing.
info
This item cannot be ordered online. Please contact our national customer service team at 1-855-347-2839 for additional assistance.
Our Flexible Locate/Tracer Wire is used to locate buried facilities like Fiber Optic Cable. Our product is made of Copper Clad Steel with a PE Insulated Solid Conductor. CCS is made to be buried and will not break down like traditional PVC Jacket wires.
View More
keyboard_arrow_down
keyboard_arrow_up
Flexible Copper Clad Steel
14 AWG Solid, 30 Mil
Temperature Rating -20c to 80c
Operating Voltage: 600v
Insulation Thickness: 0.030″ Nominal
Insulation Material: HMW-PE (High Molecular Weight Polyethylene)
Suitable for Detecting Buried Facilities
Product Details
keyboard_arrow_down
keyboard_arrow_up
Country of Origin | 00 - Unknown |
---|
Sign In or provide a
ZIP code to view pricing.
info
This item cannot be ordered online. Please contact our national customer service team at 1-855-347-2839 for additional assistance.