Cooper Power Systems (Eaton)
Loadbreak Junction, Copper/Stainless Steel, 4 L x 19.6 H x 9.5 in. D, 3-Positions, 15 kV, 200A
MFR #: LJ215C3B
SKU: 99691944
Eaton cooper power series loadbreak junction, loadbreak, EPDM rubber external/insulation, copper internal current-carrying parts, SS bracket, 15 kV, BIL: 95 kV, 200 A, Positions: 3.
View More
keyboard_arrow_down
keyboard_arrow_up
Specifications
Dimension: 4 L x 19.6 H x 9.5 in. D
Certification: IEEE Std 386
Product Details
keyboard_arrow_down
keyboard_arrow_up
ECCN | EAR99 |
---|---|
Country of Origin | US - United States |
UNSPSC | 39121100 |
Material | Copper, Stainless Steel |
Insulation Material | EPDM Rubber |
Sign In or provide a ZIP code
to view pricing.
Cooper Power Systems (Eaton)
Loadbreak Junction, Copper/Stainless Steel, 4 L x 19.6 H x 9.5 in. D, 3-Positions, 15 kV, 200A
MFR #: LJ215C3B
SKU: 99691944
Sign In or provide a ZIP code
to view pricing.
Eaton cooper power series loadbreak junction, loadbreak, EPDM rubber external/insulation, copper internal current-carrying parts, SS bracket, 15 kV, BIL: 95 kV, 200 A, Positions: 3.
View More
keyboard_arrow_down
keyboard_arrow_up
Specifications
Dimension: 4 L x 19.6 H x 9.5 in. D
Certification: IEEE Std 386
Product Details
keyboard_arrow_down
keyboard_arrow_up
ECCN | EAR99 |
---|---|
Country of Origin | US - United States |
UNSPSC | 39121100 |
Material | Copper, Stainless Steel |
Insulation Material | EPDM Rubber |
Sign In or provide a
ZIP code to view pricing.