Cooper Power Systems (Eaton)
Loadbreak Elbow Connector, Tin-Plated (Probe)
MFR #: LE215AB04
SKU: 25193531
200 A 15 kV Class Loadbreak Elbow Connector with Optional Integral Jacket Seal
View More
keyboard_arrow_down
keyboard_arrow_up
Eaton’s Cooper Power series 200 A 15, 25 and 35 kV loadbreak elbow connectors and accessories and 600 A 15 and 25 kV Cleer loadbreak technology connect underground cable to transformers, sectionalizing cabinets and junctions. They are ideal for submersible, fully-shielded and insulated plug-in terminations. These connectors are molded using high-quality, peroxide-cured EPDM insulation for reliable field performance
Product Details
keyboard_arrow_down
keyboard_arrow_up
ECCN | EAR99 |
---|---|
Country of Origin | MX - Mexico |
UNSPSC | 39122100 |
Finish | Tin Plated (Probe) |
Material | Aluminum |
Elbow Material | Tin-Plated |
Sign In or provide a ZIP code
to view pricing.
Cooper Power Systems (Eaton)
Loadbreak Elbow Connector, Tin-Plated (Probe)
MFR #: LE215AB04
SKU: 25193531
Sign In or provide a ZIP code
to view pricing.
200 A 15 kV Class Loadbreak Elbow Connector with Optional Integral Jacket Seal
View More
keyboard_arrow_down
keyboard_arrow_up
Eaton’s Cooper Power series 200 A 15, 25 and 35 kV loadbreak elbow connectors and accessories and 600 A 15 and 25 kV Cleer loadbreak technology connect underground cable to transformers, sectionalizing cabinets and junctions. They are ideal for submersible, fully-shielded and insulated plug-in terminations. These connectors are molded using high-quality, peroxide-cured EPDM insulation for reliable field performance
Product Details
keyboard_arrow_down
keyboard_arrow_up
ECCN | EAR99 |
---|---|
Country of Origin | MX - Mexico |
UNSPSC | 39122100 |
Finish | Tin Plated (Probe) |
Material | Aluminum |
Elbow Material | Tin-Plated |
Sign In or provide a
ZIP code to view pricing.