Cooper Power Systems (Eaton)
Load Break Elbow, 4/0 AWG Str, 250 AWG Sol, 7.6 L x 9 H x 2.9 in. W, 200A
MFR #: LE215CC09T
SKU: 25197210
Load break elbow, 8.3 kV max phase-to-ground, 95 kV impulse, 11 kV max corona voltage level. Dimension measures 7.6 L x 9 H x 2.9 in. W
View More
keyboard_arrow_down
keyboard_arrow_up
Eaton’s Cooper Power series 200 A 15, 25 and 35 kV loadbreak elbow connectors and accessories and 600 A 15 and 25 kV Cleer loadbreak technology connect underground cable to transformers, sectionalizing cabinets and junctions. They are ideal for submersible, fully-shielded and insulated plug-in terminations. These connectors are molded using high-quality, peroxide-cured EPDM insulation for reliable field performance
Product Details
keyboard_arrow_down
keyboard_arrow_up
ECCN | EAR99 |
---|---|
Country of Origin | MX - Mexico |
UNSPSC | 39122100 |
Accessory Type | Load Break Elbow Connector |
Length | 7.6 in. |
Height | 9 in. |
Width | 2.9 in. |
Sign In or provide a ZIP code
to view pricing.
Cooper Power Systems (Eaton)
Load Break Elbow, 4/0 AWG Str, 250 AWG Sol, 7.6 L x 9 H x 2.9 in. W, 200A
MFR #: LE215CC09T
SKU: 25197210
Sign In or provide a ZIP code
to view pricing.
Load break elbow, 8.3 kV max phase-to-ground, 95 kV impulse, 11 kV max corona voltage level. Dimension measures 7.6 L x 9 H x 2.9 in. W
View More
keyboard_arrow_down
keyboard_arrow_up
Eaton’s Cooper Power series 200 A 15, 25 and 35 kV loadbreak elbow connectors and accessories and 600 A 15 and 25 kV Cleer loadbreak technology connect underground cable to transformers, sectionalizing cabinets and junctions. They are ideal for submersible, fully-shielded and insulated plug-in terminations. These connectors are molded using high-quality, peroxide-cured EPDM insulation for reliable field performance
Product Details
keyboard_arrow_down
keyboard_arrow_up
ECCN | EAR99 |
---|---|
Country of Origin | MX - Mexico |
UNSPSC | 39122100 |
Accessory Type | Load Break Elbow Connector |
Length | 7.6 in. |
Height | 9 in. |
Width | 2.9 in. |
Sign In or provide a
ZIP code to view pricing.