Dual-Lite
LM Series, High Capacity Emergency Light, Steel, LED, 2-Head, 120.277V, 3W, White
MFR #: LM33-03L
SKU: 26362288
Commercial/Industrial High-Capacity Emergency Lighting Units. Corrosion-resistant, rugged metal units featuring fully adjustable lighting heads and easy installation.
View More
keyboard_arrow_down
keyboard_arrow_up
- Lampheads may be top or side mounted
- Low-voltage battery disconnect
- The LM provides emergency lighting for industrial and commercial applications
- The LM offers high capacity for higher lamp wattages and remote capability
- The steel housing provides strength and durability
- Lead calcium battery type
Listings
UL
UL 924
Warranty
3 Years Full, 5 Years Full with Spectron
Product Details
keyboard_arrow_down
keyboard_arrow_up
ECCN | EAR99 |
---|---|
Country of Origin | 00 - Unknown |
UNSPSC | 39111709 |
Series | LM Series |
Color | White |
Installation Area | Damp Location |
Lamp Type | LED |
No. of Heads | 2 |
Color Family | White |
Sign In or provide a ZIP code
to view pricing.
Dual-Lite
LM Series, High Capacity Emergency Light, Steel, LED, 2-Head, 120.277V, 3W, White
MFR #: LM33-03L
SKU: 26362288
Sign In or provide a ZIP code
to view pricing.
Commercial/Industrial High-Capacity Emergency Lighting Units. Corrosion-resistant, rugged metal units featuring fully adjustable lighting heads and easy installation.
View More
keyboard_arrow_down
keyboard_arrow_up
- Lampheads may be top or side mounted
- Low-voltage battery disconnect
- The LM provides emergency lighting for industrial and commercial applications
- The LM offers high capacity for higher lamp wattages and remote capability
- The steel housing provides strength and durability
- Lead calcium battery type
Listings
UL
UL 924
Warranty
3 Years Full, 5 Years Full with Spectron
Product Details
keyboard_arrow_down
keyboard_arrow_up
ECCN | EAR99 |
---|---|
Country of Origin | 00 - Unknown |
UNSPSC | 39111709 |
Series | LM Series |
Color | White |
Installation Area | Damp Location |
Lamp Type | LED |
No. of Heads | 2 |
Color Family | White |
Sign In or provide a
ZIP code to view pricing.