Helping all your operations run smoothly. Register today. Register
1 (855) 347-2839
CHAT SUPPORT
Skip to content Skip to navigation menu

Crouse Hinds (Eaton)

Liquidator™ Liquid Tight Connector, Malleable Iron, Straight, Flexible Metal Conduit, 4 in.

MFR #: LT400
SKU: 88073422
UPC: 78456430400

Liquidator™ connector bonds 4 inch liquid tight flexible metallic conduit to an enclosure or box. Connector is liquid tight and constructed of malleable iron. Connector can be used in tough, industrial, corrosive applications.

View More

Liquidator™ Liquid Tight Connector
  • Malleable Iron
  • Use with Liquid Tight Flexible Metal Conduit
  • Provides protection in wet locations
  • Use in tough, industrial and corrosive applications
  • Hex surfaces on gland nut and body
  • Sealing gasket effectively seals out water, oil, dust and dirt
  • Locknut bites into box so will not vibrate loose
  • Cupped long grounding ferrule is distortion-free
  • Concrete tight
  • UL Listed 514B, 467 and E-19189
  • cUL Listed C22.2 No. 18F
  • Class I, Division 2, Class II, Divisions 1 and 2 and Class III, Divisions 1 and 2

Product Details

ECCN EAR99
Country of Origin IN - India
UPC 78456430400
UNSPSC 39131707
Brand Liquidator
Material Malleable Iron
Use With Flexible Metallic Liquidtight Conduit
Bend 0
Throat Type Non-Insulated
Trade Size 4 in.

Something incorrect? Let us know

CANCEL

Crouse Hinds (Eaton)

Liquidator™ Liquid Tight Connector, Malleable Iron, Straight, Flexible Metal Conduit, 4 in.

MFR #: LT400
SKU: 88073422
UPC: 78456430400

Liquidator™ connector bonds 4 inch liquid tight flexible metallic conduit to an enclosure or box. Connector is liquid tight and constructed of malleable iron. Connector can be used in tough, industrial, corrosive applications.

View More

Liquidator™ Liquid Tight Connector
  • Malleable Iron
  • Use with Liquid Tight Flexible Metal Conduit
  • Provides protection in wet locations
  • Use in tough, industrial and corrosive applications
  • Hex surfaces on gland nut and body
  • Sealing gasket effectively seals out water, oil, dust and dirt
  • Locknut bites into box so will not vibrate loose
  • Cupped long grounding ferrule is distortion-free
  • Concrete tight
  • UL Listed 514B, 467 and E-19189
  • cUL Listed C22.2 No. 18F
  • Class I, Division 2, Class II, Divisions 1 and 2 and Class III, Divisions 1 and 2

   Product Details

ECCN EAR99
Country of Origin IN - India
UPC 78456430400
UNSPSC 39131707
Brand Liquidator
Material Malleable Iron
Use With Flexible Metallic Liquidtight Conduit
Bend 0
Throat Type Non-Insulated
Trade Size 4 in.

Something incorrect? Let us know

CANCEL