Helping all your operations run smoothly. Register today. Register
1 (855) 347-2839
CHAT SUPPORT
Skip to content Skip to navigation menu

Crouse Hinds (Eaton)

Liquidator™ Liquid Tight Connector, Malleable Iron, Flexible Metallic Conduit, Insulated Throat, 3/4 in.

MFR #: LTB75
SKU: 88073468
UPC: 78456431075

Liquidator™ straight liquidtight connector for 3/4 inch flexible metallic liquidtight conduit. Connector is malleable iron. Connector is insulated.

View More

Liquidator™ Liquid Tight Connector
  • Malleable Iron
  • Insulated Throat
  • Use with Liquid Tight Flexible Metal Conduit
  • Provides protection in wet locations
  • Use in tough, industrial and corrosive applications
  • Hex surfaces on gland nut and body
  • Sealing gasket effectively seals out water, oil, dust and dirt
  • Locknut bites into box so will not vibrate loose
  • Cupped long grounding ferrule is distortion-free
  • Concrete tight
  • UL Listed 514B, 467 and E-19189
  • cUL Listed C22.2 No. 18F
  • Class I, Division 2, Class II, Divisions 1 and 2 and Class III, Divisions 1 and 2
  • Suitable for grounding under NEC

Product Details

ECCN EAR99
Country of Origin IN - India
UPC 78456431075
UNSPSC 39131707
Brand Liquidator
Material Malleable Iron
Type Liquidtight Connector
Use With Liquidtight Conduit
Bend 0
Throat Type Insulated
Trade Size 3/4 in.

Something incorrect? Let us know

CANCEL

Crouse Hinds (Eaton)

Liquidator™ Liquid Tight Connector, Malleable Iron, Flexible Metallic Conduit, Insulated Throat, 3/4 in.

MFR #: LTB75
SKU: 88073468
UPC: 78456431075

Liquidator™ straight liquidtight connector for 3/4 inch flexible metallic liquidtight conduit. Connector is malleable iron. Connector is insulated.

View More

Liquidator™ Liquid Tight Connector
  • Malleable Iron
  • Insulated Throat
  • Use with Liquid Tight Flexible Metal Conduit
  • Provides protection in wet locations
  • Use in tough, industrial and corrosive applications
  • Hex surfaces on gland nut and body
  • Sealing gasket effectively seals out water, oil, dust and dirt
  • Locknut bites into box so will not vibrate loose
  • Cupped long grounding ferrule is distortion-free
  • Concrete tight
  • UL Listed 514B, 467 and E-19189
  • cUL Listed C22.2 No. 18F
  • Class I, Division 2, Class II, Divisions 1 and 2 and Class III, Divisions 1 and 2
  • Suitable for grounding under NEC

   Product Details

ECCN EAR99
Country of Origin IN - India
UPC 78456431075
UNSPSC 39131707
Brand Liquidator
Material Malleable Iron
Type Liquidtight Connector
Use With Liquidtight Conduit
Bend 0
Throat Type Insulated
Trade Size 3/4 in.

Something incorrect? Let us know

CANCEL