Checkers Industrial Safety
LINEBACKER®, Cable Protector, 3 Channel, Polyurethane, Yellow/Orange, 20 H x 36 W in.
MFR #: CP3X225-Y/O
SKU: 25465797
UPC: 81295800065
info
This item cannot be ordered online. Please contact our national customer service team at 1-855-347-2839 for additional assistance.
LINEBACKER® 3-CHANNEL CABLE PROTECTOR with hinged lid provides a safe crossing for vehicles and pedestrian traffic while protecting valuable electrical cables and hose lines from damage in extreme weather conditions and work environments.
View More
keyboard_arrow_down
keyboard_arrow_up
- Protects Cables and Hoses Up to 2.25 in. Outside Diameter
- Reinforced Hinged Lid for Easy Cable Placement
- All-Weather Polyurethane Construction
- Patented 5-Bar Tread Surface for Maximum Traction
- Easy to Transport, Setup, Disassemble, and Store
- Ideal for Use in Oil & Gas Applications, Mining, Military, and Other Industrial Environments with Heavy Trucks and Forklifts
Product Details
keyboard_arrow_down
keyboard_arrow_up
Country of Origin | 00 - Unknown |
---|---|
UPC | 81295800065 |
Brand | LINEBACKER |
Color | Yellow, Orange |
Color Family | Multi |
Height | 20 in. |
Width | 36 in. |
Sign In or provide a ZIP code
to view pricing.
Checkers Industrial Safety
LINEBACKER®, Cable Protector, 3 Channel, Polyurethane, Yellow/Orange, 20 H x 36 W in.
MFR #: CP3X225-Y/O
SKU: 25465797
UPC: 81295800065
Sign In or provide a ZIP code
to view pricing.
info
This item cannot be ordered online. Please contact our national customer service team at 1-855-347-2839 for additional assistance.
LINEBACKER® 3-CHANNEL CABLE PROTECTOR with hinged lid provides a safe crossing for vehicles and pedestrian traffic while protecting valuable electrical cables and hose lines from damage in extreme weather conditions and work environments.
View More
keyboard_arrow_down
keyboard_arrow_up
- Protects Cables and Hoses Up to 2.25 in. Outside Diameter
- Reinforced Hinged Lid for Easy Cable Placement
- All-Weather Polyurethane Construction
- Patented 5-Bar Tread Surface for Maximum Traction
- Easy to Transport, Setup, Disassemble, and Store
- Ideal for Use in Oil & Gas Applications, Mining, Military, and Other Industrial Environments with Heavy Trucks and Forklifts
Product Details
keyboard_arrow_down
keyboard_arrow_up
Country of Origin | 00 - Unknown |
---|---|
UPC | 81295800065 |
Brand | LINEBACKER |
Color | Yellow, Orange |
Color Family | Multi |
Height | 20 in. |
Width | 36 in. |
Sign In or provide a
ZIP code to view pricing.
info
This item cannot be ordered online. Please contact our national customer service team at 1-855-347-2839 for additional assistance.