Viking Electronics
Line Concentrator, 8-Port, 120/13.8V ac 1.25A Adapter, RJ-21 Connection, 8.25 H x 6.25 W x 1.75 in. D
MFR #: LC-8
SKU: 95018736
UPC: 61568722091
The LC-8 Line Concentrator eliminates the monthly charges for dedicated phone lines to each elevator cab in an office, college, hotel, hospital, etc. A call initiated by any emergency phone is sent to the CO line.
View More
keyboard_arrow_down
keyboard_arrow_up
All inbound calls are answered by the LC-8. The emergency personnel then dials a touch tone command to connect to one of eight phones. On both inbound and outbound calls, the emergency personnel can redirect the call to any of the other phones without hanging up.
- Fire floor phone connection
- Built in talk battery for fire floor phone
- Paging feature
- Fully functional battery backup
- Non-volatile memory for all programmable features
Product Details
keyboard_arrow_down
keyboard_arrow_up
ECCN | EAR99 |
---|---|
Country of Origin | US - United States |
UPC | 61568722091 |
UNSPSC | 43191600 |
Use With | Elevator Phones, Emergency Phones, Modems, Credit Card Readers, Standard Telephones |
Connector Type | RJ-21 |
Length | 8.25 in. |
Sign In or provide a ZIP code
to view pricing.
Viking Electronics
Line Concentrator, 8-Port, 120/13.8V ac 1.25A Adapter, RJ-21 Connection, 8.25 H x 6.25 W x 1.75 in. D
MFR #: LC-8
SKU: 95018736
UPC: 61568722091
Sign In or provide a ZIP code
to view pricing.
The LC-8 Line Concentrator eliminates the monthly charges for dedicated phone lines to each elevator cab in an office, college, hotel, hospital, etc. A call initiated by any emergency phone is sent to the CO line.
View More
keyboard_arrow_down
keyboard_arrow_up
All inbound calls are answered by the LC-8. The emergency personnel then dials a touch tone command to connect to one of eight phones. On both inbound and outbound calls, the emergency personnel can redirect the call to any of the other phones without hanging up.
- Fire floor phone connection
- Built in talk battery for fire floor phone
- Paging feature
- Fully functional battery backup
- Non-volatile memory for all programmable features
Product Details
keyboard_arrow_down
keyboard_arrow_up
ECCN | EAR99 |
---|---|
Country of Origin | US - United States |
UPC | 61568722091 |
UNSPSC | 43191600 |
Use With | Elevator Phones, Emergency Phones, Modems, Credit Card Readers, Standard Telephones |
Connector Type | RJ-21 |
Length | 8.25 in. |
Sign In or provide a
ZIP code to view pricing.