ECM - Hubbell Industrial Controls
Line-Arc® Type M Contactor, Open Type, 1-Pole, Normally Open, 230 Vdc Coil, 1350A
MFR #: 7004MKO1230V
SKU: 96091700
info
This item cannot be ordered online. Please contact our national customer service team at 1-855-347-2839 for additional assistance.
Line-Arc® type M open type 1-pole contactor, 1350A, normally open with 230 Vdc coil designed for the control of DC motors.
View More
keyboard_arrow_down
keyboard_arrow_up
- 600 Max. Vdc
- NEMA Size: 8
- Front connected
- High strength glass polyester insulating base for steel base mounting
- Line-Arc® method of arc extinction for longer tip life
Product Details
keyboard_arrow_down
keyboard_arrow_up
Country of Origin | US - United States |
---|---|
Coil Voltage | 230V dc |
Rated Current | 1350A |
Sign In or provide a ZIP code
to view pricing.
ECM - Hubbell Industrial Controls
Line-Arc® Type M Contactor, Open Type, 1-Pole, Normally Open, 230 Vdc Coil, 1350A
MFR #: 7004MKO1230V
SKU: 96091700
Sign In or provide a ZIP code
to view pricing.
info
This item cannot be ordered online. Please contact our national customer service team at 1-855-347-2839 for additional assistance.
Line-Arc® type M open type 1-pole contactor, 1350A, normally open with 230 Vdc coil designed for the control of DC motors.
View More
keyboard_arrow_down
keyboard_arrow_up
- 600 Max. Vdc
- NEMA Size: 8
- Front connected
- High strength glass polyester insulating base for steel base mounting
- Line-Arc® method of arc extinction for longer tip life
Product Details
keyboard_arrow_down
keyboard_arrow_up
Country of Origin | US - United States |
---|---|
Coil Voltage | 230V dc |
Rated Current | 1350A |
Sign In or provide a
ZIP code to view pricing.
info
This item cannot be ordered online. Please contact our national customer service team at 1-855-347-2839 for additional assistance.