Cooper Lighting
Light Pole, Steel, Galvanized, 3/4 x 25 in. Anchor, 27.8 L x 1.7 H x 1 in. W
MFR #: AB1GF
SKU: 26238566
View More
keyboard_arrow_down
keyboard_arrow_up
Includes
2 Nuts, 2 Washers
Product Details
keyboard_arrow_down
keyboard_arrow_up
ECCN | EAR99 |
---|---|
Country of Origin | 00 - Unknown |
UNSPSC | 39111609 |
Material | Steel |
Color | Dark Bronze |
Anchor Size | 3/4 x 25 Inches |
Color Family | Metallic |
Sign In or provide a ZIP code
to view pricing.
Cooper Lighting
Light Pole, Steel, Galvanized, 3/4 x 25 in. Anchor, 27.8 L x 1.7 H x 1 in. W
MFR #: AB1GF
SKU: 26238566
Sign In or provide a ZIP code
to view pricing.
View More
keyboard_arrow_down
keyboard_arrow_up
Includes
2 Nuts, 2 Washers
Product Details
keyboard_arrow_down
keyboard_arrow_up
ECCN | EAR99 |
---|---|
Country of Origin | 00 - Unknown |
UNSPSC | 39111609 |
Material | Steel |
Color | Dark Bronze |
Anchor Size | 3/4 x 25 Inches |
Color Family | Metallic |
Sign In or provide a
ZIP code to view pricing.