Kichler Lighting
LED Wall Sconce, 3000K, LED, 16W, 120V, Brushed Nickel, 4 L x 11.75 H x 11 W in.
MFR #: 10795NILED
SKU: 26341389
UPC: 78392752919
info
This item cannot be ordered online. Please contact our national customer service team at 1-855-347-2839 for additional assistance.
This transitionally styled LED 11.75 in. wall sconce showcases a White Acrylic diffuser and a classic Brushed Nickel finish.
View More
keyboard_arrow_down
keyboard_arrow_up
Standards
ETL Listed for Indoor Locations
ADA Compliant
Product Details
keyboard_arrow_down
keyboard_arrow_up
Country of Origin | CN - China |
---|---|
UPC | 78392752919 |
Color | Brushed Nickel |
Color Temperature (Kelvin) | 3000 |
Housing Material | Plastic |
Lamp Type | LED |
Color Family | Metallic |
Sign In or provide a ZIP code
to view pricing.
Kichler Lighting
LED Wall Sconce, 3000K, LED, 16W, 120V, Brushed Nickel, 4 L x 11.75 H x 11 W in.
MFR #: 10795NILED
SKU: 26341389
UPC: 78392752919
Sign In or provide a ZIP code
to view pricing.
info
This item cannot be ordered online. Please contact our national customer service team at 1-855-347-2839 for additional assistance.
This transitionally styled LED 11.75 in. wall sconce showcases a White Acrylic diffuser and a classic Brushed Nickel finish.
View More
keyboard_arrow_down
keyboard_arrow_up
Standards
ETL Listed for Indoor Locations
ADA Compliant
Product Details
keyboard_arrow_down
keyboard_arrow_up
Country of Origin | CN - China |
---|---|
UPC | 78392752919 |
Color | Brushed Nickel |
Color Temperature (Kelvin) | 3000 |
Housing Material | Plastic |
Lamp Type | LED |
Color Family | Metallic |
Sign In or provide a
ZIP code to view pricing.
info
This item cannot be ordered online. Please contact our national customer service team at 1-855-347-2839 for additional assistance.