RAB Lighting
LED Strip, 2ft, 543K
MFR #: SR2
SKU: 26612429
info
This item cannot be ordered online. Please contact our national customer service team at 1-855-347-2839 for additional assistance.
Product Details
keyboard_arrow_down
keyboard_arrow_up
Country of Origin | 00 - Unknown |
---|---|
Color Temperature (Kelvin) | 543K |
Lamp Type | LED |
No. of Lamps | 1 |
Rated Voltage | 120-277V |
Sign In or provide a ZIP code
to view pricing.
Sign In or provide a ZIP code
to view pricing.
info
This item cannot be ordered online. Please contact our national customer service team at 1-855-347-2839 for additional assistance.
Product Details
keyboard_arrow_down
keyboard_arrow_up
Country of Origin | 00 - Unknown |
---|---|
Color Temperature (Kelvin) | 543K |
Lamp Type | LED |
No. of Lamps | 1 |
Rated Voltage | 120-277V |
Sign In or provide a
ZIP code to view pricing.
info
This item cannot be ordered online. Please contact our national customer service team at 1-855-347-2839 for additional assistance.