Cooper Lighting
LED Recessed Light Trim 6 in, 90CRI, 3000K, 900LM, 18PK
MFR #: HLCE6099301EWH-18P
SKU: 26643440
info
This item cannot be ordered online. Please contact our national customer service team at 1-855-347-2839 for additional assistance.
Product Details
keyboard_arrow_down
keyboard_arrow_up
Country of Origin | 00 - Unknown |
---|---|
CRI | 90 |
Fixture Wattage | 13.6W |
Lamp Type | LED |
Lumens | 900 |
Sign In or provide a ZIP code
to view pricing.
Cooper Lighting
LED Recessed Light Trim 6 in, 90CRI, 3000K, 900LM, 18PK
MFR #: HLCE6099301EWH-18P
SKU: 26643440
Sign In or provide a ZIP code
to view pricing.
info
This item cannot be ordered online. Please contact our national customer service team at 1-855-347-2839 for additional assistance.
Product Details
keyboard_arrow_down
keyboard_arrow_up
Country of Origin | 00 - Unknown |
---|---|
CRI | 90 |
Fixture Wattage | 13.6W |
Lamp Type | LED |
Lumens | 900 |
Sign In or provide a
ZIP code to view pricing.
info
This item cannot be ordered online. Please contact our national customer service team at 1-855-347-2839 for additional assistance.