Kichler Lighting
LED Downlight, 15W, 120V, 3000K, 90 CRI, 1000 lm, Steel, White, 1.25 H x 7.50 in. W
MFR #: 43848WHLED30T
SKU: 26398488
UPC: 78392753170
info
This item cannot be ordered online. Please contact our national customer service team at 1-855-347-2839 for additional assistance.
This 1 Light LED Flush Mount features a clean beautiful lines that will enhance your modern decor. To complement this light, it features a pleasing Brushed Nickel, Old Bronze and White finish.
View More
keyboard_arrow_down
keyboard_arrow_up
Standards
Safety Rating: ETL Wet
Energy Star Efficient
Title 24 Approved
Product Details
keyboard_arrow_down
keyboard_arrow_up
Country of Origin | 00 - Unknown |
---|---|
UPC | 78392753170 |
Color | White |
Lamp Type | LED |
Color Family | White |
Sign In or provide a ZIP code
to view pricing.
Kichler Lighting
LED Downlight, 15W, 120V, 3000K, 90 CRI, 1000 lm, Steel, White, 1.25 H x 7.50 in. W
MFR #: 43848WHLED30T
SKU: 26398488
UPC: 78392753170
Sign In or provide a ZIP code
to view pricing.
info
This item cannot be ordered online. Please contact our national customer service team at 1-855-347-2839 for additional assistance.
This 1 Light LED Flush Mount features a clean beautiful lines that will enhance your modern decor. To complement this light, it features a pleasing Brushed Nickel, Old Bronze and White finish.
View More
keyboard_arrow_down
keyboard_arrow_up
Standards
Safety Rating: ETL Wet
Energy Star Efficient
Title 24 Approved
Product Details
keyboard_arrow_down
keyboard_arrow_up
Country of Origin | 00 - Unknown |
---|---|
UPC | 78392753170 |
Color | White |
Lamp Type | LED |
Color Family | White |
Sign In or provide a
ZIP code to view pricing.
info
This item cannot be ordered online. Please contact our national customer service team at 1-855-347-2839 for additional assistance.