RAB Lighting
LED Adjustable Strip, 35K/4K/5K, 5,854 thru 8,986 lm, 120-277V, 96 in.
MFR #: SR8
SKU: 26612430
info
This item cannot be ordered online. Please contact our national customer service team at 1-855-347-2839 for additional assistance.
Product Details
keyboard_arrow_down
keyboard_arrow_up
Country of Origin | 00 - Unknown |
---|---|
Color Temperature (Kelvin) | 543K |
Lamp Type | LED |
No. of Lamps | 1 |
Rated Voltage | 120-277V |
Sign In or provide a ZIP code
to view pricing.
RAB Lighting
LED Adjustable Strip, 35K/4K/5K, 5,854 thru 8,986 lm, 120-277V, 96 in.
MFR #: SR8
SKU: 26612430
Sign In or provide a ZIP code
to view pricing.
info
This item cannot be ordered online. Please contact our national customer service team at 1-855-347-2839 for additional assistance.
Product Details
keyboard_arrow_down
keyboard_arrow_up
Country of Origin | 00 - Unknown |
---|---|
Color Temperature (Kelvin) | 543K |
Lamp Type | LED |
No. of Lamps | 1 |
Rated Voltage | 120-277V |
Sign In or provide a
ZIP code to view pricing.
info
This item cannot be ordered online. Please contact our national customer service team at 1-855-347-2839 for additional assistance.