Columbia Lighting
LCAT architectural LED Troffer, 1x4, 4000K, 3996 Lumens
MFR #: LCAT14-40MWHEG-ESDU-PNCS
SKU: 26488020
UPC: 07853112707
info
This item cannot be ordered online. Please contact our national customer service team at 1-855-347-2839 for additional assistance.
Product Details
keyboard_arrow_down
keyboard_arrow_up
Country of Origin | 00 - Unknown |
---|---|
UPC | 07853112707 |
UNSPSC | 39111534 |
Standard | CSA certified to UL 924 standards |
Application | Commercial Indoor; Classrooms and Offices; Halls/Dorms; Conference Room; Meeting Room; Common Areas |
Material | steel |
Mounting Type | surface mount |
Type | Troffers;Architectural Indoor |
Color | White |
Ballast Type | step dimming |
Lamp Type | LED |
Color Family | White |
Length | 24 in. |
Height | 4 in. |
Width | 24 in in. |
Sign In or provide a ZIP code
to view pricing.
Columbia Lighting
LCAT architectural LED Troffer, 1x4, 4000K, 3996 Lumens
MFR #: LCAT14-40MWHEG-ESDU-PNCS
SKU: 26488020
UPC: 07853112707
Sign In or provide a ZIP code
to view pricing.
info
This item cannot be ordered online. Please contact our national customer service team at 1-855-347-2839 for additional assistance.
Product Details
keyboard_arrow_down
keyboard_arrow_up
Country of Origin | 00 - Unknown |
---|---|
UPC | 07853112707 |
UNSPSC | 39111534 |
Standard | CSA certified to UL 924 standards |
Application | Commercial Indoor; Classrooms and Offices; Halls/Dorms; Conference Room; Meeting Room; Common Areas |
Material | steel |
Mounting Type | surface mount |
Type | Troffers;Architectural Indoor |
Color | White |
Ballast Type | step dimming |
Lamp Type | LED |
Color Family | White |
Length | 24 in. |
Height | 4 in. |
Width | 24 in in. |
Sign In or provide a
ZIP code to view pricing.
info
This item cannot be ordered online. Please contact our national customer service team at 1-855-347-2839 for additional assistance.