
LC Singlemode UPC Simplex Splice on Connector 2mm
×
UCL Swift Americas
LC Singlemode UPC Simplex Splice on Connector 2mm
MFR #: LCS-SM-UPC-20-SA
SKU: 26647175
info
This item cannot be ordered online. Please contact our national customer service team at 1-855-347-2839 for additional assistance.
Splice On Connector LC Simplex Singlemode UPC 2mm
Product Details
keyboard_arrow_down
keyboard_arrow_up
Country of Origin | 00 - Unknown |
---|---|
Type | fiber optic connector |
Color | Yellow |
Connector Type | LC |
Fiber Category | Singlemode |
Fiber Diameter | 2mm |
Color Family | Yellow |
Sign In or provide a ZIP code
to view pricing.
UCL Swift Americas
LC Singlemode UPC Simplex Splice on Connector 2mm
MFR #: LCS-SM-UPC-20-SA
SKU: 26647175

LC Singlemode UPC Simplex Splice on Connector 2mm
×
Sign In or provide a ZIP code
to view pricing.
info
This item cannot be ordered online. Please contact our national customer service team at 1-855-347-2839 for additional assistance.
Splice On Connector LC Simplex Singlemode UPC 2mm
Product Details
keyboard_arrow_down
keyboard_arrow_up
Country of Origin | 00 - Unknown |
---|---|
Type | fiber optic connector |
Color | Yellow |
Connector Type | LC |
Fiber Category | Singlemode |
Fiber Diameter | 2mm |
Color Family | Yellow |
Sign In or provide a
ZIP code to view pricing.
info
This item cannot be ordered online. Please contact our national customer service team at 1-855-347-2839 for additional assistance.