UCL Swift Americas
LC OM4 UPC Simplex Splice on Fiber Optic Connector .9mm
MFR #: LCS-OM4-UPC-09-SA
SKU: 26051245
info
This item cannot be ordered online. Please contact our national customer service team at 1-855-347-2839 for additional assistance.
Splice On Connector LC Simplex Multimode OM4 UPC 900 Micron
View More
keyboard_arrow_down
keyboard_arrow_up
(SOC) Splice On Connector, (LC) Lucent Connector (S)Simplex, (OM4)Laser-Optimized, High Bandwidth 50um Multimode Fiber, (UPC)Ultra Physical Contact, (900 (µm)Micron)Type of Fiber Cable this Connector Splices-Tight-buffered 900um fiber includes an additional 900um layer of hard plastic over the 250um fibers for protection.
Product Details
keyboard_arrow_down
keyboard_arrow_up
Country of Origin | 00 - Unknown |
---|---|
Color | Aqua |
Conductor Type | Splice-On |
Connector Type | LC |
Connector Configurations | LC |
Fiber Category | Multimode |
Fiber Cord Type | Simplex |
Fiber Diameter | .9mm |
Color Family | Blue |
Sign In or provide a ZIP code
to view pricing.
UCL Swift Americas
LC OM4 UPC Simplex Splice on Fiber Optic Connector .9mm
MFR #: LCS-OM4-UPC-09-SA
SKU: 26051245
Sign In or provide a ZIP code
to view pricing.
info
This item cannot be ordered online. Please contact our national customer service team at 1-855-347-2839 for additional assistance.
Splice On Connector LC Simplex Multimode OM4 UPC 900 Micron
View More
keyboard_arrow_down
keyboard_arrow_up
(SOC) Splice On Connector, (LC) Lucent Connector (S)Simplex, (OM4)Laser-Optimized, High Bandwidth 50um Multimode Fiber, (UPC)Ultra Physical Contact, (900 (µm)Micron)Type of Fiber Cable this Connector Splices-Tight-buffered 900um fiber includes an additional 900um layer of hard plastic over the 250um fibers for protection.
Product Details
keyboard_arrow_down
keyboard_arrow_up
Country of Origin | 00 - Unknown |
---|---|
Color | Aqua |
Conductor Type | Splice-On |
Connector Type | LC |
Connector Configurations | LC |
Fiber Category | Multimode |
Fiber Cord Type | Simplex |
Fiber Diameter | .9mm |
Color Family | Blue |
Sign In or provide a
ZIP code to view pricing.
info
This item cannot be ordered online. Please contact our national customer service team at 1-855-347-2839 for additional assistance.