Hubbell Premise Wiring
Ladder Rack, Steel, Black, Wall Support, 6 in., Rung Spacing 9 in.
MFR #: HLTSB06B
SKU: 99521763
UPC: 66262081974
HLS ladder tray is a modular system that is easily configured for all unique installations. Ladder tray sections universally work with all ladder tray accessories.
Product Details
keyboard_arrow_down
keyboard_arrow_up
ECCN | EAR99 |
---|---|
Country of Origin | US - United States |
UPC | 66262081974 |
UNSPSC | 39131703 |
Material | Steel |
Color | Black |
Color Family | Black |
Width | 6 in. |
Sign In or provide a ZIP code
to view pricing.
Hubbell Premise Wiring
Ladder Rack, Steel, Black, Wall Support, 6 in., Rung Spacing 9 in.
MFR #: HLTSB06B
SKU: 99521763
UPC: 66262081974
Sign In or provide a ZIP code
to view pricing.
HLS ladder tray is a modular system that is easily configured for all unique installations. Ladder tray sections universally work with all ladder tray accessories.
Product Details
keyboard_arrow_down
keyboard_arrow_up
ECCN | EAR99 |
---|---|
Country of Origin | US - United States |
UPC | 66262081974 |
UNSPSC | 39131703 |
Material | Steel |
Color | Black |
Color Family | Black |
Width | 6 in. |
Sign In or provide a
ZIP code to view pricing.