Middle Atlantic Products
Lacer Bar, Horizontal, 2 Inch Offset, L-Shape - 10 pc.
MFR #: LBP-2A
SKU: 25210944
UPC: 65674705396
View More
keyboard_arrow_down
keyboard_arrow_up
• Economical horizontal cable lacing and support
• "L" bar style 2 in. angled offset
• Sold in pack of 10 pieces
• Economical horizontal cable lacing and support
• "L" bar style 2 in. angled offset
• Sold in pack of 10 pieces
Product Details
keyboard_arrow_down
keyboard_arrow_up
ECCN | EAR99 |
---|---|
Country of Origin | TW - Taiwan |
UPC | 65674705396 |
UNSPSC | 43223305 |
Mounting Type | Horizontal |
Type | Lacer Bar |
Color | Black |
Color Family | Black |
Height | 0.7 in. |
Depth | 2 in. |
Width | 19 in. |
Sign In or provide a ZIP code
to view pricing.
Middle Atlantic Products
Lacer Bar, Horizontal, 2 Inch Offset, L-Shape - 10 pc.
MFR #: LBP-2A
SKU: 25210944
UPC: 65674705396
Sign In or provide a ZIP code
to view pricing.
View More
keyboard_arrow_down
keyboard_arrow_up
• Economical horizontal cable lacing and support
• "L" bar style 2 in. angled offset
• Sold in pack of 10 pieces
• Economical horizontal cable lacing and support
• "L" bar style 2 in. angled offset
• Sold in pack of 10 pieces
Product Details
keyboard_arrow_down
keyboard_arrow_up
ECCN | EAR99 |
---|---|
Country of Origin | TW - Taiwan |
UPC | 65674705396 |
UNSPSC | 43223305 |
Mounting Type | Horizontal |
Type | Lacer Bar |
Color | Black |
Color Family | Black |
Height | 0.7 in. |
Depth | 2 in. |
Width | 19 in. |
Sign In or provide a
ZIP code to view pricing.