Middle Atlantic Products
Lace Bar, 4 in. Offset, Round, 10 pc., Black
MFR #: LBP-1R4
SKU: 25210942
UPC: 65674703167
This bar can be used when lacing small bundles of cables off the rear of equipment or other components to relieve stress of the cable from the connections.
Product Details
keyboard_arrow_down
keyboard_arrow_up
ECCN | EAR99 |
---|---|
Country of Origin | TW - Taiwan |
UPC | 65674703167 |
Mounting Type | Horizontal |
Type | Lacer Bar |
Color | Black |
Color Family | Black |
Height | 0.4 in. |
Depth | 4 in. |
Width | 19 in. |
Sign In or provide a ZIP code
to view pricing.
Middle Atlantic Products
Lace Bar, 4 in. Offset, Round, 10 pc., Black
MFR #: LBP-1R4
SKU: 25210942
UPC: 65674703167
Sign In or provide a ZIP code
to view pricing.
This bar can be used when lacing small bundles of cables off the rear of equipment or other components to relieve stress of the cable from the connections.
Product Details
keyboard_arrow_down
keyboard_arrow_up
ECCN | EAR99 |
---|---|
Country of Origin | TW - Taiwan |
UPC | 65674703167 |
Mounting Type | Horizontal |
Type | Lacer Bar |
Color | Black |
Color Family | Black |
Height | 0.4 in. |
Depth | 4 in. |
Width | 19 in. |
Sign In or provide a
ZIP code to view pricing.