Brother
Label Printer, Auto Ranging Power Supply, Powered Network, Black, 5.7 H x 4.7 W x 7.6 D in.
MFR #: PTP950NW
SKU: 26397330
UPC: 01250264299
info
This item cannot be ordered online. Please contact our national customer service team at 1-855-347-2839 for additional assistance.
The PT-P950NW is a complete wireless on-demand network laminating label printing solution that comes with printer, accessories, label design and print software, This small footprint printer produces wide, premium quality laminated labels.
View More
keyboard_arrow_down
keyboard_arrow_up
- Wi-Fi, Ethernet, USB, Host USB, Serial & Optional Bluetooth (PA-BI-002) InterfacesVersatile Wireless and Wired Connectivity Options
- Produce Premium Quality, UL Certified¹ Laminated Labels On-DemandVirtually Eliminates the Need to Purchase Pre-Printed Labels From a Converter for Custom and Short Run Labels
- Infrastructure, Adhoc and Direct Wireless Wi-Fi CommunicationsConnect Directly to a Windows Computer, iOS and Android Smartphone or Tablet
- Larger Print Head Prints up to 32mm High on 36mm Wide Tape at 360 dpi Printing ResolutionPrints Larger, Easy to Read Labels with Smooth Curves that Help Eliminate Jagged and Pixilated Images, Including Very Small Characters and Graphics
- Automatic Dual Blade Cutting MechanismPre-Print Strip of Easy to Peel labels as an Alternative to Sheets and Rolls of Die Cut Labels
- Future Proof Optional Accessories: Lithium-ion Rechargeable Battery (PA-BT-4000LI), Battery Base (PA-BB-002), Touch Panel & Display (PA-TDU-003) and Bluetooth v2.1 (PA-BI-002)Make Printer Configuration Purchasing Decision on Current Requirements, Optional Accessories are User Installable After Deployment
- Printer Includes AC Adapter and Easy to Use, Advanced Label Design Software, UL Certified Tape and CablesComes With Everything you Need to Help you Design and Print Premium Quality Laminated Labels
- Prints Laminated Labels up to 3.1ipsPrint Speed is up to 4x Faster Than Other Brother Models and is Ideal for Work in Progress (WIP) and Higher Volume Labeling Applications
- Template Mode Printing and Downloadable Databases, Optional Touch Panel & Display (PA-TDU-003)Easy to Develop Solutions to Print Standalone, From Scanning a Barcode or Connected to an Industrial Device (ex: PLC or Tester)
- Uses HGe/TZe/HSe TapeAll in One, Drop in Cartridge Design Helps Ensure you Get the Best Print Quality and Makes Replacing Media Virtually Trouble Free
Product Details
keyboard_arrow_down
keyboard_arrow_up
Country of Origin | CN - China |
---|---|
UPC | 01250264299 |
UNSPSC | 43212108 |
Sign In or provide a ZIP code
to view pricing.
Brother
Label Printer, Auto Ranging Power Supply, Powered Network, Black, 5.7 H x 4.7 W x 7.6 D in.
MFR #: PTP950NW
SKU: 26397330
UPC: 01250264299
Sign In or provide a ZIP code
to view pricing.
info
This item cannot be ordered online. Please contact our national customer service team at 1-855-347-2839 for additional assistance.
The PT-P950NW is a complete wireless on-demand network laminating label printing solution that comes with printer, accessories, label design and print software, This small footprint printer produces wide, premium quality laminated labels.
View More
keyboard_arrow_down
keyboard_arrow_up
- Wi-Fi, Ethernet, USB, Host USB, Serial & Optional Bluetooth (PA-BI-002) InterfacesVersatile Wireless and Wired Connectivity Options
- Produce Premium Quality, UL Certified¹ Laminated Labels On-DemandVirtually Eliminates the Need to Purchase Pre-Printed Labels From a Converter for Custom and Short Run Labels
- Infrastructure, Adhoc and Direct Wireless Wi-Fi CommunicationsConnect Directly to a Windows Computer, iOS and Android Smartphone or Tablet
- Larger Print Head Prints up to 32mm High on 36mm Wide Tape at 360 dpi Printing ResolutionPrints Larger, Easy to Read Labels with Smooth Curves that Help Eliminate Jagged and Pixilated Images, Including Very Small Characters and Graphics
- Automatic Dual Blade Cutting MechanismPre-Print Strip of Easy to Peel labels as an Alternative to Sheets and Rolls of Die Cut Labels
- Future Proof Optional Accessories: Lithium-ion Rechargeable Battery (PA-BT-4000LI), Battery Base (PA-BB-002), Touch Panel & Display (PA-TDU-003) and Bluetooth v2.1 (PA-BI-002)Make Printer Configuration Purchasing Decision on Current Requirements, Optional Accessories are User Installable After Deployment
- Printer Includes AC Adapter and Easy to Use, Advanced Label Design Software, UL Certified Tape and CablesComes With Everything you Need to Help you Design and Print Premium Quality Laminated Labels
- Prints Laminated Labels up to 3.1ipsPrint Speed is up to 4x Faster Than Other Brother Models and is Ideal for Work in Progress (WIP) and Higher Volume Labeling Applications
- Template Mode Printing and Downloadable Databases, Optional Touch Panel & Display (PA-TDU-003)Easy to Develop Solutions to Print Standalone, From Scanning a Barcode or Connected to an Industrial Device (ex: PLC or Tester)
- Uses HGe/TZe/HSe TapeAll in One, Drop in Cartridge Design Helps Ensure you Get the Best Print Quality and Makes Replacing Media Virtually Trouble Free
Product Details
keyboard_arrow_down
keyboard_arrow_up
Country of Origin | CN - China |
---|---|
UPC | 01250264299 |
UNSPSC | 43212108 |
Sign In or provide a
ZIP code to view pricing.
info
This item cannot be ordered online. Please contact our national customer service team at 1-855-347-2839 for additional assistance.