Ipex USA
Kwikon®, ENT Multi-Link Form Stubby, PVC, 1 in. Trade, Black
MFR #: MSTB-20
SKU: 25186301
UPC: 62245431551
KWIKON ENT FORM STUBBIES create conduit stub-downs in concrete without needing to drill holes in the plywood form. Available in the original stubby design, the angled version and the Multi-Link.
Product Details
keyboard_arrow_down
keyboard_arrow_up
ECCN | EAR99 |
---|---|
Country of Origin | CA - Canada |
UPC | 62245431551 |
UNSPSC | 39121311 |
Brand | Kwikon |
Standard | CSA, UL |
Material | PVC |
Use With | Conduit |
Color | Black |
Color Family | Black |
Sign In or provide a ZIP code
to view pricing.
Ipex USA
Kwikon®, ENT Multi-Link Form Stubby, PVC, 1 in. Trade, Black
MFR #: MSTB-20
SKU: 25186301
UPC: 62245431551
Sign In or provide a ZIP code
to view pricing.
KWIKON ENT FORM STUBBIES create conduit stub-downs in concrete without needing to drill holes in the plywood form. Available in the original stubby design, the angled version and the Multi-Link.
Product Details
keyboard_arrow_down
keyboard_arrow_up
ECCN | EAR99 |
---|---|
Country of Origin | CA - Canada |
UPC | 62245431551 |
UNSPSC | 39121311 |
Brand | Kwikon |
Standard | CSA, UL |
Material | PVC |
Use With | Conduit |
Color | Black |
Color Family | Black |
Sign In or provide a
ZIP code to view pricing.