Upsite Technologies
KoldLok® Round 6 in. Floor Grommet, ABS Plastic, Black, 7.56 Diameter x 1.9 in. H
MFR #: 40003
SKU: 26029839
info
This item cannot be ordered online. Please contact our national customer service team at 1-855-347-2839 for additional assistance.
View More
keyboard_arrow_down
keyboard_arrow_up
- The 6 inch Round Grommet allows for large cable bundles or PDU plugs to be pulled through the usable area
- The split feature of the KoldLok Round 4 inch and 6 inch allows product installation or removal without disturbing cables
- The Grommets contain no loose or partially fastened parts, which can become separated or fall through the raised floor
- The Grommets are impact-resistant and durable
- The Grommets feature an extra sealing HBT & Membrane Layer
- The Grommets satisfy NFPA 75 Section 5 to 4.4 requirement by self-dressing the raw metal edges of raised floor tile cable cutouts
- KoldLok products are compliant with directive 2002/95/EC of the European Parliament and the Council on the Restriction of the Use of Certain Hazardous Substances & in Electrical and Electric Equipment (RoHS)
- The Grommets feature a membrane support structure
- The Grommets have a tapered joining structure
Product Details
keyboard_arrow_down
keyboard_arrow_up
Country of Origin | 00 - Unknown |
---|---|
Brand | KoldLok |
Mounting Type | Floor |
Color | Black |
Core Size | 6 |
Color Family | Black |
Sign In or provide a ZIP code
to view pricing.
Upsite Technologies
KoldLok® Round 6 in. Floor Grommet, ABS Plastic, Black, 7.56 Diameter x 1.9 in. H
MFR #: 40003
SKU: 26029839
Sign In or provide a ZIP code
to view pricing.
info
This item cannot be ordered online. Please contact our national customer service team at 1-855-347-2839 for additional assistance.
View More
keyboard_arrow_down
keyboard_arrow_up
- The 6 inch Round Grommet allows for large cable bundles or PDU plugs to be pulled through the usable area
- The split feature of the KoldLok Round 4 inch and 6 inch allows product installation or removal without disturbing cables
- The Grommets contain no loose or partially fastened parts, which can become separated or fall through the raised floor
- The Grommets are impact-resistant and durable
- The Grommets feature an extra sealing HBT & Membrane Layer
- The Grommets satisfy NFPA 75 Section 5 to 4.4 requirement by self-dressing the raw metal edges of raised floor tile cable cutouts
- KoldLok products are compliant with directive 2002/95/EC of the European Parliament and the Council on the Restriction of the Use of Certain Hazardous Substances & in Electrical and Electric Equipment (RoHS)
- The Grommets feature a membrane support structure
- The Grommets have a tapered joining structure
Product Details
keyboard_arrow_down
keyboard_arrow_up
Country of Origin | 00 - Unknown |
---|---|
Brand | KoldLok |
Mounting Type | Floor |
Color | Black |
Core Size | 6 |
Color Family | Black |
Sign In or provide a
ZIP code to view pricing.
info
This item cannot be ordered online. Please contact our national customer service team at 1-855-347-2839 for additional assistance.