Upsite Technologies
KoldLok® Round 4 in. Floor Grommet, ABS Plastic, Black, 5.61 Diameter x 1.9 in. H
MFR #: 40001
SKU: 26029838
KoldLok® round is the premium choice for your facility. It features a revolutionary sealing technology which greatly reduces costly bypass airflow, increasing usable cooling unit capacity, and ensuring maximized efficiency from HVAC equipment.
View More
keyboard_arrow_down
keyboard_arrow_up
- The 6 in. round grommet allows for large cable bundles or PDU plugs to be pulled through the usable area
- The split feature of the KoldLok Round 4 in. and 6 in. allows product installation or removal without disturbing cables
- The Grommets contain no loose or partially fastened parts, which can become separated or fall through the raised floor
- The Grommets are impact resistant and durable
- The Grommets satisfy NFPA 75 Section 5-4.4 requirement by self-dressing the raw metal edges of raised-floor tile cable cutouts
- The Grommets feature a membrane support structure
- The Grommets have a tapered joining structure
Specification
Maximum cutout size sealed: 4.125 in.
Usable cable area: 9.6 Sq. in.
Hole cut diameter: 4 in.
Product Details
keyboard_arrow_down
keyboard_arrow_up
ECCN | EAR99 |
---|---|
Country of Origin | CN - China |
Brand | KoldLok |
Standard | RE41863 |
Application | Split Snap in Design |
Material | ABS Plastic |
Mounting Type | Floor |
Product Includes | Four (4) Self-Drilling Screws |
Color | Black |
Color Family | Black |
Height | 5.61 in. |
Depth | 1.9 in. |
Width | 5.61 in. |
Sign In or provide a ZIP code
to view pricing.
Upsite Technologies
KoldLok® Round 4 in. Floor Grommet, ABS Plastic, Black, 5.61 Diameter x 1.9 in. H
MFR #: 40001
SKU: 26029838
Sign In or provide a ZIP code
to view pricing.
KoldLok® round is the premium choice for your facility. It features a revolutionary sealing technology which greatly reduces costly bypass airflow, increasing usable cooling unit capacity, and ensuring maximized efficiency from HVAC equipment.
View More
keyboard_arrow_down
keyboard_arrow_up
- The 6 in. round grommet allows for large cable bundles or PDU plugs to be pulled through the usable area
- The split feature of the KoldLok Round 4 in. and 6 in. allows product installation or removal without disturbing cables
- The Grommets contain no loose or partially fastened parts, which can become separated or fall through the raised floor
- The Grommets are impact resistant and durable
- The Grommets satisfy NFPA 75 Section 5-4.4 requirement by self-dressing the raw metal edges of raised-floor tile cable cutouts
- The Grommets feature a membrane support structure
- The Grommets have a tapered joining structure
Specification
Maximum cutout size sealed: 4.125 in.
Usable cable area: 9.6 Sq. in.
Hole cut diameter: 4 in.
Product Details
keyboard_arrow_down
keyboard_arrow_up
ECCN | EAR99 |
---|---|
Country of Origin | CN - China |
Brand | KoldLok |
Standard | RE41863 |
Application | Split Snap in Design |
Material | ABS Plastic |
Mounting Type | Floor |
Product Includes | Four (4) Self-Drilling Screws |
Color | Black |
Color Family | Black |
Height | 5.61 in. |
Depth | 1.9 in. |
Width | 5.61 in. |
Sign In or provide a
ZIP code to view pricing.