Hubbell Killark
Killark Electric Duct Sealing Compound
MFR #: DS-5
SKU: 88149830
UPC: 78393610316
5-Pound duct sealing compound. Used for sealing irregular duct openings.
View More
keyboard_arrow_down
keyboard_arrow_up
- Duct Seal Compound remains plyable and is non-corrosive.
- Can be painted immediately.
- Provides convenience of selecting the right size for the job.
- Will not dry out, crack and fall out of installation
- Pound container
Product Details
keyboard_arrow_down
keyboard_arrow_up
ECCN | EAR99 |
---|---|
Country of Origin | MX - Mexico |
UPC | 78393610316 |
UNSPSC | 39131608 |
Application | Seal Around Junction Boxes, Flashings and Service Masts Entries |
Material | Rubber |
Type | Duct Sealing Compound |
Color | Gray |
Color Family | Gray |
Sign In or provide a ZIP code
to view pricing.
Hubbell Killark
Killark Electric Duct Sealing Compound
MFR #: DS-5
SKU: 88149830
UPC: 78393610316
Sign In or provide a ZIP code
to view pricing.
5-Pound duct sealing compound. Used for sealing irregular duct openings.
View More
keyboard_arrow_down
keyboard_arrow_up
- Duct Seal Compound remains plyable and is non-corrosive.
- Can be painted immediately.
- Provides convenience of selecting the right size for the job.
- Will not dry out, crack and fall out of installation
- Pound container
Product Details
keyboard_arrow_down
keyboard_arrow_up
ECCN | EAR99 |
---|---|
Country of Origin | MX - Mexico |
UPC | 78393610316 |
UNSPSC | 39131608 |
Application | Seal Around Junction Boxes, Flashings and Service Masts Entries |
Material | Rubber |
Type | Duct Sealing Compound |
Color | Gray |
Color Family | Gray |
Sign In or provide a
ZIP code to view pricing.