Hubbell Wiring Device - Kellems
Kellems®, Pulling, Cable Grip, Galvanized, Steel, 19 Mesh, 10 Eye
MFR #: 03308008
SKU: 88147491
UPC: 78358531627
Kellems Wire Management, Slack Pulling Grips, Single Eye, 1.00-1.24
View More
keyboard_arrow_down
keyboard_arrow_up
Single Offset Eye for Easy Attachment to Pulling Line; Used When Cable End is Accessible; The galvanized steel Mesh Provides Strength for Secure Pulling; Standard Product
Product Details
keyboard_arrow_down
keyboard_arrow_up
ECCN | EAR99 |
---|---|
Country of Origin | US - United States |
UPC | 78358531627 |
UNSPSC | 39121722 |
Brand | Kellems |
Finish | Galvanized |
Type | Pulling |
Use With | General Cable Pulling, Wire Management |
Bale Eye Length | 10 in. |
Break Load | 11000 lb. |
Cable Diameter | 2 to 2.49 in. |
Mesh Length | 19 |
Sign In or provide a ZIP code
to view pricing.
Hubbell Wiring Device - Kellems
Kellems®, Pulling, Cable Grip, Galvanized, Steel, 19 Mesh, 10 Eye
MFR #: 03308008
SKU: 88147491
UPC: 78358531627
Sign In or provide a ZIP code
to view pricing.
Kellems Wire Management, Slack Pulling Grips, Single Eye, 1.00-1.24
View More
keyboard_arrow_down
keyboard_arrow_up
Single Offset Eye for Easy Attachment to Pulling Line; Used When Cable End is Accessible; The galvanized steel Mesh Provides Strength for Secure Pulling; Standard Product
Product Details
keyboard_arrow_down
keyboard_arrow_up
ECCN | EAR99 |
---|---|
Country of Origin | US - United States |
UPC | 78358531627 |
UNSPSC | 39121722 |
Brand | Kellems |
Finish | Galvanized |
Type | Pulling |
Use With | General Cable Pulling, Wire Management |
Bale Eye Length | 10 in. |
Break Load | 11000 lb. |
Cable Diameter | 2 to 2.49 in. |
Mesh Length | 19 |
Sign In or provide a
ZIP code to view pricing.