
KDR Series Input Line Inductor, 3-Phase, High Z Impedance, 17A, 208/240V, 5 HP, 50/60 HZ, 53.1W Loss, 5 H x 6 W x 4 D in.
×
Trans-Coil
KDR Series Input Line Inductor, 3-Phase, High Z Impedance, 17A, 208/240V, 5 HP, 50/60 HZ, 53.1W Loss, 5 H x 6 W x 4 D in.
MFR #: KDRB25H
SKU: 25060383
The KDR series High Z Impedance 17A models cover the complete range of impedance needs and are available for the line or load side of a PWM drive.
View More
keyboard_arrow_down
keyboard_arrow_up
- The KDR line reactor offers impedance against the flow of harmonics and other high frequencies that can cause tripping and equipment failure
- Extend the life of the motor on the output of the VFD
- Protect other equipment on the line from operational issues caused by voltage distortion
- Dramatically increase drive uptime by reducing the likelihood of the drive tripping
- Reduce motor heating and audible noise
- Increase system productivity
Standards
RoHS Compliant
UL Listed
CE Certified
IEEE 519-2014
Product Details
keyboard_arrow_down
keyboard_arrow_up
ECCN | EAR99 |
---|---|
Country of Origin | US - United States |
UNSPSC | 39121569 |
Series | KDR |
Sign In or provide a ZIP code
to view pricing.
Trans-Coil
KDR Series Input Line Inductor, 3-Phase, High Z Impedance, 17A, 208/240V, 5 HP, 50/60 HZ, 53.1W Loss, 5 H x 6 W x 4 D in.
MFR #: KDRB25H
SKU: 25060383

KDR Series Input Line Inductor, 3-Phase, High Z Impedance, 17A, 208/240V, 5 HP, 50/60 HZ, 53.1W Loss, 5 H x 6 W x 4 D in.
×
Sign In or provide a ZIP code
to view pricing.
The KDR series High Z Impedance 17A models cover the complete range of impedance needs and are available for the line or load side of a PWM drive.
View More
keyboard_arrow_down
keyboard_arrow_up
- The KDR line reactor offers impedance against the flow of harmonics and other high frequencies that can cause tripping and equipment failure
- Extend the life of the motor on the output of the VFD
- Protect other equipment on the line from operational issues caused by voltage distortion
- Dramatically increase drive uptime by reducing the likelihood of the drive tripping
- Reduce motor heating and audible noise
- Increase system productivity
Standards
RoHS Compliant
UL Listed
CE Certified
IEEE 519-2014
Product Details
keyboard_arrow_down
keyboard_arrow_up
ECCN | EAR99 |
---|---|
Country of Origin | US - United States |
UNSPSC | 39121569 |
Series | KDR |
Sign In or provide a
ZIP code to view pricing.