Cantex
Junction Box, PVC, Grey, 1-Gang, Round, 3 H x 5 W x 5 in. D, Ceiling, Vapor Tight
View More
CANTEX EZ26CN-RG New Work Ceiling Vapor Proof EZ Box is an energy efficient electrical box. It eliminates air leaks with a drywall flange covered with a foam gasket and additional foam gaskets over self-clamping cable entry v-clamps creating a vapor-tight seal and allowing no air to flow through the box.
- Meets energy efficiency goals and reduces heating and cooling goals
- Enhanced angled nails for easy mounting between studs
- Engineered for easy, cost saving installation and constructed with durable polycarbonate for extra strength
- ETL listed, ETL 2 hour fire rated
- Made in USA
Product Details
Country of Origin | 00 - Unknown |
---|---|
UPC | 88700971653 |
UNSPSC | 39121306 |
Material | PVC |
Color | Gray |
Box Capacity | 26 cu. in. |
Box Depth | 5 in. |
Box Shape | Round |
Color Family | Gray |
Sign In or provide a ZIP code
to view pricing.
Cantex
Junction Box, PVC, Grey, 1-Gang, Round, 3 H x 5 W x 5 in. D, Ceiling, Vapor Tight
Sign In or provide a ZIP code
to view pricing.
View More
CANTEX EZ26CN-RG New Work Ceiling Vapor Proof EZ Box is an energy efficient electrical box. It eliminates air leaks with a drywall flange covered with a foam gasket and additional foam gaskets over self-clamping cable entry v-clamps creating a vapor-tight seal and allowing no air to flow through the box.
- Meets energy efficiency goals and reduces heating and cooling goals
- Enhanced angled nails for easy mounting between studs
- Engineered for easy, cost saving installation and constructed with durable polycarbonate for extra strength
- ETL listed, ETL 2 hour fire rated
- Made in USA
Product Details
Country of Origin | 00 - Unknown |
---|---|
UPC | 88700971653 |
UNSPSC | 39121306 |
Material | PVC |
Color | Gray |
Box Capacity | 26 cu. in. |
Box Depth | 5 in. |
Box Shape | Round |
Color Family | Gray |
Sign In or provide a
ZIP code to view pricing.