Hubbell Killark
Junction Box, Industrial Enclosure, Aluminum, 28.38 in. H, 28.38 in. W, 12.19 in. D
MFR #: EXB-24248 N34
SKU: 25634118
UPC: 78393611925
Industrial Enclosure, Junction Box, Aluminum, Hazardous Location, Industrial, NEMA 4, 28.38 in, 12.19 in
Product Details
keyboard_arrow_down
keyboard_arrow_up
ECCN | EAR99 |
---|---|
Country of Origin | US - United States |
UPC | 78393611925 |
UNSPSC | 39121314 |
NEMA Rating | 4 |
Application | Hazardous Location, Industrial |
Material | Aluminum |
Sign In or provide a ZIP code
to view pricing.
Hubbell Killark
Junction Box, Industrial Enclosure, Aluminum, 28.38 in. H, 28.38 in. W, 12.19 in. D
MFR #: EXB-24248 N34
SKU: 25634118
UPC: 78393611925
Sign In or provide a ZIP code
to view pricing.
Industrial Enclosure, Junction Box, Aluminum, Hazardous Location, Industrial, NEMA 4, 28.38 in, 12.19 in
Product Details
keyboard_arrow_down
keyboard_arrow_up
ECCN | EAR99 |
---|---|
Country of Origin | US - United States |
UPC | 78393611925 |
UNSPSC | 39121314 |
NEMA Rating | 4 |
Application | Hazardous Location, Industrial |
Material | Aluminum |
Sign In or provide a
ZIP code to view pricing.