Thumbnail Image
![ASCO-J03ATSA30400NGXC 11BE 18RX-J-FRAME ATS, ASCO SERIES 300, OPEN TRANSITION, 3 POLE, 400A, 480V, TYPE 1, ACCS 11BE, [TAA]](https://images.salsify.com/image/upload/s--Tw8S4iQ1--/e_trim/w_290,h_290,c_pad/bo_5px_solid_white/eaa941255fa109eb7a4d876c1489a50b6b3bd538.jpg)
![ASCO-J03ATSA30400NGXC 11BE 18RX-J-FRAME ATS, ASCO SERIES 300, OPEN TRANSITION, 3 POLE, 400A, 480V, TYPE 1, ACCS 11BE, [TAA]](https://images.salsify.com/image/upload/s--s9500Pvk--/e_trim/w_290,h_290,c_pad/bo_5px_solid_white/8f970fed06287f3418804136eef222984e74472a.jpg)
![ASCO-J03ATSA30400NGXC 11BE 18RX-J-FRAME ATS, ASCO SERIES 300, OPEN TRANSITION, 3 POLE, 400A, 480V, TYPE 1, ACCS 11BE, [TAA]](https://images.salsify.com/image/upload/s--AReC64i1--/e_trim/w_290,h_290,c_pad/bo_5px_solid_white/3ae986388d2b06ae9abdd63df2a86b722f346bf7.jpg)
![ASCO-J03ATSA30400NGXC 11BE 18RX-J-FRAME ATS, ASCO SERIES 300, OPEN TRANSITION, 3 POLE, 400A, 480V, TYPE 1, ACCS 11BE, [TAA]](https://images.salsify.com/image/upload/s--vyLU4TcB--/e_trim/w_290,h_290,c_pad/bo_5px_solid_white/03cd568d2c00b149a8e0291816022a714af28185.jpg)
![ASCO-J03ATSA30400NGXC 11BE 18RX-J-FRAME ATS, ASCO SERIES 300, OPEN TRANSITION, 3 POLE, 400A, 480V, TYPE 1, ACCS 11BE, [TAA]](https://images.salsify.com/image/upload/s--Nhyp4zwb--/e_trim/w_290,h_290,c_pad/bo_5px_solid_white/1d6dd5bd400046fcae87c03ecec464d649d550d2.jpg)
J-Frame ATS, ASCO Series 300, open transition, 3 pole, 400A, 480V, Type 1, accs 11BE, [TAA]
×





ASCO
J-Frame ATS, ASCO Series 300, open transition, 3 pole, 400A, 480V, Type 1, accs 11BE, [TAA]
MFR #: J03ATSA30400NGXC 11BE 18RX
SKU: 26696005
info
This item is oversized and not available for shipping. Change your order's delivery method to Pick Up above, or for additional assistance, Contact Us 1-855-347-2839.
View More
keyboard_arrow_down
keyboard_arrow_up
ASCO’s Series 300 Transfer Switch is a reliable and robust solution designed to ensure seamless power transfer between primary and alternate power sources. With a strong focus on efficiency and safety, it is a critical component in standby power systems, providing uninterrupted power supply during utility outages. The Series 300 Transfer Switch incorporates advanced mechanisms to detect power source anomalies and swiftly transition to the backup power supply, safeguarding critical loads in various applications. Equipped with intelligent control capabilities to provide comprehensive monitoring, diagnostics, and remote communication features, it empowers operators with real time insights into power status and performance. This enhances operational visibility and facilitates proactive maintenance, ensuring optimal reliability and uptime. Furthermore, the transfer switch adheres to rigorous industry standards and certifications, exemplifying its commitment to quality, compliance, and long term dependability. Its robust construction and high quality components contribute to extended service life and resilience in demanding environments, making it a trusted choice for mission critical power applications. ASCO’s Series 300 Transfer Switch provides seamless power transfer solutions for businesses and organizations where uninterrupted power availability is paramount.
Product Details
keyboard_arrow_down
keyboard_arrow_up
ECCN | EAR99 |
---|---|
Country of Origin | 00 - Unknown |
UNSPSC | 26131800 |
Series | 300 |
Amperage Rating | 400A |
Module Type | J-Frame |
No. of Positions | 2 |
Rated Voltage | 480V |
Input Phase | 3 |
No. of Poles | 3 |
Sign In or provide a ZIP code
to view pricing.
ASCO
J-Frame ATS, ASCO Series 300, open transition, 3 pole, 400A, 480V, Type 1, accs 11BE, [TAA]
MFR #: J03ATSA30400NGXC 11BE 18RX
SKU: 26696005
Thumbnail Image
![ASCO-J03ATSA30400NGXC 11BE 18RX-J-FRAME ATS, ASCO SERIES 300, OPEN TRANSITION, 3 POLE, 400A, 480V, TYPE 1, ACCS 11BE, [TAA]](https://images.salsify.com/image/upload/s--Tw8S4iQ1--/e_trim/w_290,h_290,c_pad/bo_5px_solid_white/eaa941255fa109eb7a4d876c1489a50b6b3bd538.jpg)
![ASCO-J03ATSA30400NGXC 11BE 18RX-J-FRAME ATS, ASCO SERIES 300, OPEN TRANSITION, 3 POLE, 400A, 480V, TYPE 1, ACCS 11BE, [TAA]](https://images.salsify.com/image/upload/s--s9500Pvk--/e_trim/w_290,h_290,c_pad/bo_5px_solid_white/8f970fed06287f3418804136eef222984e74472a.jpg)
![ASCO-J03ATSA30400NGXC 11BE 18RX-J-FRAME ATS, ASCO SERIES 300, OPEN TRANSITION, 3 POLE, 400A, 480V, TYPE 1, ACCS 11BE, [TAA]](https://images.salsify.com/image/upload/s--AReC64i1--/e_trim/w_290,h_290,c_pad/bo_5px_solid_white/3ae986388d2b06ae9abdd63df2a86b722f346bf7.jpg)
![ASCO-J03ATSA30400NGXC 11BE 18RX-J-FRAME ATS, ASCO SERIES 300, OPEN TRANSITION, 3 POLE, 400A, 480V, TYPE 1, ACCS 11BE, [TAA]](https://images.salsify.com/image/upload/s--vyLU4TcB--/e_trim/w_290,h_290,c_pad/bo_5px_solid_white/03cd568d2c00b149a8e0291816022a714af28185.jpg)
![ASCO-J03ATSA30400NGXC 11BE 18RX-J-FRAME ATS, ASCO SERIES 300, OPEN TRANSITION, 3 POLE, 400A, 480V, TYPE 1, ACCS 11BE, [TAA]](https://images.salsify.com/image/upload/s--Nhyp4zwb--/e_trim/w_290,h_290,c_pad/bo_5px_solid_white/1d6dd5bd400046fcae87c03ecec464d649d550d2.jpg)
J-Frame ATS, ASCO Series 300, open transition, 3 pole, 400A, 480V, Type 1, accs 11BE, [TAA]
×





Sign In or provide a ZIP code
to view pricing.
info
This item is oversized and not available for shipping. Change your order's delivery method to Pick Up above, or for additional assistance, Contact Us 1-855-347-2839.
View More
keyboard_arrow_down
keyboard_arrow_up
ASCO’s Series 300 Transfer Switch is a reliable and robust solution designed to ensure seamless power transfer between primary and alternate power sources. With a strong focus on efficiency and safety, it is a critical component in standby power systems, providing uninterrupted power supply during utility outages. The Series 300 Transfer Switch incorporates advanced mechanisms to detect power source anomalies and swiftly transition to the backup power supply, safeguarding critical loads in various applications. Equipped with intelligent control capabilities to provide comprehensive monitoring, diagnostics, and remote communication features, it empowers operators with real time insights into power status and performance. This enhances operational visibility and facilitates proactive maintenance, ensuring optimal reliability and uptime. Furthermore, the transfer switch adheres to rigorous industry standards and certifications, exemplifying its commitment to quality, compliance, and long term dependability. Its robust construction and high quality components contribute to extended service life and resilience in demanding environments, making it a trusted choice for mission critical power applications. ASCO’s Series 300 Transfer Switch provides seamless power transfer solutions for businesses and organizations where uninterrupted power availability is paramount.
Product Details
keyboard_arrow_down
keyboard_arrow_up
ECCN | EAR99 |
---|---|
Country of Origin | 00 - Unknown |
UNSPSC | 26131800 |
Series | 300 |
Amperage Rating | 400A |
Module Type | J-Frame |
No. of Positions | 2 |
Rated Voltage | 480V |
Input Phase | 3 |
No. of Poles | 3 |
Sign In or provide a
ZIP code to view pricing.
info
This item is oversized and not available for shipping. Change your order's delivery method to Pick Up above, or for additional assistance, Contact Us 1-855-347-2839.