Hubbell Premise Wiring
iStation®, Surface Mount Box, 2-Port, Keystone Module, White
MFR #: HSB2W
SKU: 26400143
UPC: 66262066410
Easy-to-install cover snaps on without the use of tools or hardware. Surface mount box is tamper-resistant, thanks to a screw behind the faceplate label field. This box is ideal for use in an open office, or on a compact surface mount environment.
Product Details
keyboard_arrow_down
keyboard_arrow_up
ECCN | EAR99 |
---|---|
Country of Origin | 00 - Unknown |
UPC | 66262066410 |
UNSPSC | 23153407 |
Brand | iStation |
Mounting Type | Surface |
Color | White |
Module | Keystone |
Color Family | White |
Sign In or provide a ZIP code
to view pricing.
Hubbell Premise Wiring
iStation®, Surface Mount Box, 2-Port, Keystone Module, White
MFR #: HSB2W
SKU: 26400143
UPC: 66262066410
Sign In or provide a ZIP code
to view pricing.
Easy-to-install cover snaps on without the use of tools or hardware. Surface mount box is tamper-resistant, thanks to a screw behind the faceplate label field. This box is ideal for use in an open office, or on a compact surface mount environment.
Product Details
keyboard_arrow_down
keyboard_arrow_up
ECCN | EAR99 |
---|---|
Country of Origin | 00 - Unknown |
UPC | 66262066410 |
UNSPSC | 23153407 |
Brand | iStation |
Mounting Type | Surface |
Color | White |
Module | Keystone |
Color Family | White |
Sign In or provide a
ZIP code to view pricing.