Hubbell Premise Wiring
iStation®, Surface Mount Box, 1-Port, Keystone Module, White
MFR #: HSB1W
SKU: 26400133
UPC: 66262066400
Cover snaps on without the use of tools or hardware. TIA/EIA-606 label fields included.
Product Details
keyboard_arrow_down
keyboard_arrow_up
ECCN | EAR99 |
---|---|
Country of Origin | 00 - Unknown |
UPC | 66262066400 |
UNSPSC | 23153407 |
Brand | iStation |
Mounting Type | Surface |
Color | White |
Module | Keystone |
Color Family | White |
Sign In or provide a ZIP code
to view pricing.
Hubbell Premise Wiring
iStation®, Surface Mount Box, 1-Port, Keystone Module, White
MFR #: HSB1W
SKU: 26400133
UPC: 66262066400
Sign In or provide a ZIP code
to view pricing.
Cover snaps on without the use of tools or hardware. TIA/EIA-606 label fields included.
Product Details
keyboard_arrow_down
keyboard_arrow_up
ECCN | EAR99 |
---|---|
Country of Origin | 00 - Unknown |
UPC | 66262066400 |
UNSPSC | 23153407 |
Brand | iStation |
Mounting Type | Surface |
Color | White |
Module | Keystone |
Color Family | White |
Sign In or provide a
ZIP code to view pricing.