Shuster
ISO British Standard, Single Stand Roller Chain Offset Link, Chain Size - 08B, Chain Pitch - 1/2 in.
MFR #: SHUSTER 08B-1OL
SKU: 26542750
info
This item cannot be ordered online. Please contact our national customer service team at 1-855-347-2839 for additional assistance.
08B-1OL, ISO British Standard, Single Stand Roller Chain Offset Link, Chain Size - 08B, Chain Pitch - 1/2 in.
Product Details
keyboard_arrow_down
keyboard_arrow_up
Country of Origin | 00 - Unknown |
---|---|
Alternate Manufacturer Part No. | 07485954 |
Standard | ANSI / ASME / ISO 606 |
Chain Size | 08B |
Chain Pitch | 1/2 in. |
Chain Construction | Offset Link |
Link Type | Offset Link |
No. of Strands | 1 |
Roller Diameter | 0.335 in. |
Sign In or provide a ZIP code
to view pricing.
Shuster
ISO British Standard, Single Stand Roller Chain Offset Link, Chain Size - 08B, Chain Pitch - 1/2 in.
MFR #: SHUSTER 08B-1OL
SKU: 26542750
Sign In or provide a ZIP code
to view pricing.
info
This item cannot be ordered online. Please contact our national customer service team at 1-855-347-2839 for additional assistance.
08B-1OL, ISO British Standard, Single Stand Roller Chain Offset Link, Chain Size - 08B, Chain Pitch - 1/2 in.
Product Details
keyboard_arrow_down
keyboard_arrow_up
Country of Origin | 00 - Unknown |
---|---|
Alternate Manufacturer Part No. | 07485954 |
Standard | ANSI / ASME / ISO 606 |
Chain Size | 08B |
Chain Pitch | 1/2 in. |
Chain Construction | Offset Link |
Link Type | Offset Link |
No. of Strands | 1 |
Roller Diameter | 0.335 in. |
Sign In or provide a
ZIP code to view pricing.
info
This item cannot be ordered online. Please contact our national customer service team at 1-855-347-2839 for additional assistance.