Helping all your operations run smoothly. Register today. Register
1 (855) 347-2839
CHAT SUPPORT
Skip to content Skip to navigation menu

Liebert (Vertiv)

Internal Repacement Battery Kit For GXT5 1500-3000VA UPS

MFR #: GXT5LI-48VBATKIT2
SKU: 26579403
UPC: 76704103497
info This item cannot be ordered online. Please contact our national customer service team at 1-855-347-2839 for additional assistance.

View More

The Vertiv Liebert GXT5LI-48VBATKIT2 is an internal replacement battery kit designed for Vertiv Liebert GXT5 1500-3000VA Lithium-Ion Online UPS - GXT5LI-1500LVRT2UXL, GXT5LI-2000LVRT2UXL, GXT5LI-3000LVRT2UXL. This online double conversion UPS offers highest level of power conditioning and battery backup in server rooms, network closets, and other edge or distributed IT locations. This Liebert GXT5 UPS includes an automatic and manual self-diagnostic test feature, which informs the condition of the batteries within the UPS and notifies user when the internal batteries need to be replaced.

Superior Battery Technology
Lithium-Ion batteries require fewer battery replacements and last, on average, up to 3 times as long as traditional VRLA batteries reducing maintenance, labor, and replacement costs (the lowest TCO). Internal batteries offer industry-leading runtime (up to 14 minutes at full load) to protect critical equipment during an unexpected power loss.

High Performance
Lithium-Ion battery technology offers better performance at higher temperatures, supports up to 10 times more discharge cycles, and delivers faster recharge times compared to VRLA batteries.

The Lowest TCO
Get the lowest total cost of ownership over the lifetime of the UPS with fewer battery replacements and up to 10 years of useable life.

   Product Details

Country of Origin 00 - Unknown
UPC 76704103497

Something incorrect? Let us know

CANCEL

Liebert (Vertiv)

Internal Repacement Battery Kit For GXT5 1500-3000VA UPS

MFR #: GXT5LI-48VBATKIT2
SKU: 26579403
UPC: 76704103497
info This item cannot be ordered online. Please contact our national customer service team at 1-855-347-2839 for additional assistance.

View More

The Vertiv Liebert GXT5LI-48VBATKIT2 is an internal replacement battery kit designed for Vertiv Liebert GXT5 1500-3000VA Lithium-Ion Online UPS - GXT5LI-1500LVRT2UXL, GXT5LI-2000LVRT2UXL, GXT5LI-3000LVRT2UXL. This online double conversion UPS offers highest level of power conditioning and battery backup in server rooms, network closets, and other edge or distributed IT locations. This Liebert GXT5 UPS includes an automatic and manual self-diagnostic test feature, which informs the condition of the batteries within the UPS and notifies user when the internal batteries need to be replaced.

Superior Battery Technology
Lithium-Ion batteries require fewer battery replacements and last, on average, up to 3 times as long as traditional VRLA batteries reducing maintenance, labor, and replacement costs (the lowest TCO). Internal batteries offer industry-leading runtime (up to 14 minutes at full load) to protect critical equipment during an unexpected power loss.

High Performance
Lithium-Ion battery technology offers better performance at higher temperatures, supports up to 10 times more discharge cycles, and delivers faster recharge times compared to VRLA batteries.

The Lowest TCO
Get the lowest total cost of ownership over the lifetime of the UPS with fewer battery replacements and up to 10 years of useable life.

   Product Details

Country of Origin 00 - Unknown
UPC 76704103497

Something incorrect? Let us know

CANCEL
info This item cannot be ordered online. Please contact our national customer service team at 1-855-347-2839 for additional assistance.