Lithonia (Acuity)
Integrated LED Emergency Light, 2-Light, White
MFR #: ELM2L M12
SKU: 26045820
UPC: 19184809192
info
This item cannot be ordered online. Please contact our national customer service team at 1-855-347-2839 for additional assistance.
Lithonia Lighting white 2-light quantum integrated LED emergency light.
Product Details
keyboard_arrow_down
keyboard_arrow_up
Country of Origin | 00 - Unknown |
---|---|
UPC | 19184809192 |
UNSPSC | 39111709 |
Series | Contractor Select |
Color | White |
Housing Material | Thermoplastic |
Lamp Type | LED |
Color Family | White |
Sign In or provide a ZIP code
to view pricing.
Lithonia (Acuity)
Integrated LED Emergency Light, 2-Light, White
MFR #: ELM2L M12
SKU: 26045820
UPC: 19184809192
Sign In or provide a ZIP code
to view pricing.
info
This item cannot be ordered online. Please contact our national customer service team at 1-855-347-2839 for additional assistance.
Lithonia Lighting white 2-light quantum integrated LED emergency light.
Product Details
keyboard_arrow_down
keyboard_arrow_up
Country of Origin | 00 - Unknown |
---|---|
UPC | 19184809192 |
UNSPSC | 39111709 |
Series | Contractor Select |
Color | White |
Housing Material | Thermoplastic |
Lamp Type | LED |
Color Family | White |
Sign In or provide a
ZIP code to view pricing.
info
This item cannot be ordered online. Please contact our national customer service team at 1-855-347-2839 for additional assistance.