Shuster
Insert Spherical Bearing, Bore - 1 in., Standard Duty, Set Screw, 52100 Steel Bearing
MFR #: SHUSTER SB205-16N
SKU: 26542986
info
This item cannot be ordered online. Please contact our national customer service team at 1-855-347-2839 for additional assistance.
SB205-16N - Bore - 1 in., Outside Diameter - 52 mm, Inner Width - 27 mm, Set Screw Locking Devise, Insert Material - 52100 Steel Bearing, Nitrile seal protected by steel, Brand - Shuster, Insert Spherical Bearing
Product Details
keyboard_arrow_down
keyboard_arrow_up
Country of Origin | 00 - Unknown |
---|---|
Series | SB200 Series |
Alternate Manufacturer Part No. | 07229645 |
Outer Diameter | 2.0472 in. |
Bore Diameter | 1 in. |
Bore Type | Round |
Duty Type | Standard Duty |
Locking Device | Set Screw |
Lubrication Type | Non Relubricatable |
Seal Type | Nitrile Seal Protected by Steel |
Sign In or provide a ZIP code
to view pricing.
Shuster
Insert Spherical Bearing, Bore - 1 in., Standard Duty, Set Screw, 52100 Steel Bearing
MFR #: SHUSTER SB205-16N
SKU: 26542986
Sign In or provide a ZIP code
to view pricing.
info
This item cannot be ordered online. Please contact our national customer service team at 1-855-347-2839 for additional assistance.
SB205-16N - Bore - 1 in., Outside Diameter - 52 mm, Inner Width - 27 mm, Set Screw Locking Devise, Insert Material - 52100 Steel Bearing, Nitrile seal protected by steel, Brand - Shuster, Insert Spherical Bearing
Product Details
keyboard_arrow_down
keyboard_arrow_up
Country of Origin | 00 - Unknown |
---|---|
Series | SB200 Series |
Alternate Manufacturer Part No. | 07229645 |
Outer Diameter | 2.0472 in. |
Bore Diameter | 1 in. |
Bore Type | Round |
Duty Type | Standard Duty |
Locking Device | Set Screw |
Lubrication Type | Non Relubricatable |
Seal Type | Nitrile Seal Protected by Steel |
Sign In or provide a
ZIP code to view pricing.
info
This item cannot be ordered online. Please contact our national customer service team at 1-855-347-2839 for additional assistance.