Shuster
Insert Ball Bearing, Bore - 2.1875 in., Standard Duty, Set Screw, 52100 Steel Bearing
MFR #: SHUSTER UC211-35
SKU: 26543974
info
This item cannot be ordered online. Please contact our national customer service team at 1-855-347-2839 for additional assistance.
UC211-35 - Bore - 2.1875 in., Outside Diameter - 100 mm, Inner Width - 2.189 in., Set Screw Locking Devise, Insert Material - 52100 Steel Bearing, Nitrile seal protected by steel, Brand - Shuster, Insert Ball Bearing
Product Details
keyboard_arrow_down
keyboard_arrow_up
Country of Origin | 00 - Unknown |
---|---|
Series | UC200 Series |
Alternate Manufacturer Part No. | 05607039 |
Outer Diameter | 3.9370 in. |
Bore Diameter | 2.187 in. |
Bore Type | Round |
Duty Type | Standard Duty |
Locking Device | Set Screw |
Seal Type | Nitrile Seal Protected by Steel |
Sign In or provide a ZIP code
to view pricing.
Shuster
Insert Ball Bearing, Bore - 2.1875 in., Standard Duty, Set Screw, 52100 Steel Bearing
MFR #: SHUSTER UC211-35
SKU: 26543974
Sign In or provide a ZIP code
to view pricing.
info
This item cannot be ordered online. Please contact our national customer service team at 1-855-347-2839 for additional assistance.
UC211-35 - Bore - 2.1875 in., Outside Diameter - 100 mm, Inner Width - 2.189 in., Set Screw Locking Devise, Insert Material - 52100 Steel Bearing, Nitrile seal protected by steel, Brand - Shuster, Insert Ball Bearing
Product Details
keyboard_arrow_down
keyboard_arrow_up
Country of Origin | 00 - Unknown |
---|---|
Series | UC200 Series |
Alternate Manufacturer Part No. | 05607039 |
Outer Diameter | 3.9370 in. |
Bore Diameter | 2.187 in. |
Bore Type | Round |
Duty Type | Standard Duty |
Locking Device | Set Screw |
Seal Type | Nitrile Seal Protected by Steel |
Sign In or provide a
ZIP code to view pricing.
info
This item cannot be ordered online. Please contact our national customer service team at 1-855-347-2839 for additional assistance.