Shuster
Insert Ball Bearing, Bore - 0.75 in., Standard Duty, Set Screw, Stainless Steel
MFR #: SHUSTER SSER204-12
SKU: 26542462
info
This item cannot be ordered online. Please contact our national customer service team at 1-855-347-2839 for additional assistance.
SSER204-12 - Bore - 0.75 in., Outside Diameter - 47 mm, Inner Width - 31 mm, Set Screw Locking Devise, Insert Material - Stainless Steel, Nitrile seal protected by steel, Brand - Shuster, Insert Ball Bearing
Product Details
keyboard_arrow_down
keyboard_arrow_up
Country of Origin | 00 - Unknown |
---|---|
Series | SSER200 Series |
Alternate Manufacturer Part No. | 07751281 |
Material | Stainless Steel |
Outer Diameter | 1.8504 in. |
Bore Diameter | 0.75 in. |
Bore Type | Round |
Duty Type | Standard Duty |
Locking Device | Set Screw |
Seal Type | Nitrile Seal Protected by Steel |
Sign In or provide a ZIP code
to view pricing.
Shuster
Insert Ball Bearing, Bore - 0.75 in., Standard Duty, Set Screw, Stainless Steel
MFR #: SHUSTER SSER204-12
SKU: 26542462
Sign In or provide a ZIP code
to view pricing.
info
This item cannot be ordered online. Please contact our national customer service team at 1-855-347-2839 for additional assistance.
SSER204-12 - Bore - 0.75 in., Outside Diameter - 47 mm, Inner Width - 31 mm, Set Screw Locking Devise, Insert Material - Stainless Steel, Nitrile seal protected by steel, Brand - Shuster, Insert Ball Bearing
Product Details
keyboard_arrow_down
keyboard_arrow_up
Country of Origin | 00 - Unknown |
---|---|
Series | SSER200 Series |
Alternate Manufacturer Part No. | 07751281 |
Material | Stainless Steel |
Outer Diameter | 1.8504 in. |
Bore Diameter | 0.75 in. |
Bore Type | Round |
Duty Type | Standard Duty |
Locking Device | Set Screw |
Seal Type | Nitrile Seal Protected by Steel |
Sign In or provide a
ZIP code to view pricing.
info
This item cannot be ordered online. Please contact our national customer service team at 1-855-347-2839 for additional assistance.