Trans-Coil
Input Line Inductor, 60A, 480V, 40 HP, 169 Watts Loss, 3 Phase, 50/60 Hz, 7 H x 9 W x 6 in. D
MFR #: KDRF4H
SKU: 25060484
Electrical Control Distributors have an extensive inventory, Hertz (Hz): 50/60, horse power (HP): 40, phase: 3, impedance value: High Z(5%), enclosure type: open, dimensions: 7 H x 9 W x 6 in. D, terminal type: terminal block.
Product Details
keyboard_arrow_down
keyboard_arrow_up
ECCN | EAR99 |
---|---|
Country of Origin | US - United States |
UNSPSC | 39121569 |
Sign In or provide a ZIP code
to view pricing.
Trans-Coil
Input Line Inductor, 60A, 480V, 40 HP, 169 Watts Loss, 3 Phase, 50/60 Hz, 7 H x 9 W x 6 in. D
MFR #: KDRF4H
SKU: 25060484
Sign In or provide a ZIP code
to view pricing.
Electrical Control Distributors have an extensive inventory, Hertz (Hz): 50/60, horse power (HP): 40, phase: 3, impedance value: High Z(5%), enclosure type: open, dimensions: 7 H x 9 W x 6 in. D, terminal type: terminal block.
Product Details
keyboard_arrow_down
keyboard_arrow_up
ECCN | EAR99 |
---|---|
Country of Origin | US - United States |
UNSPSC | 39121569 |
Sign In or provide a
ZIP code to view pricing.