
Input Line Inductor, 34A, 480V, 25 HP, 121 Watts Loss, 3 Phase, 50/60 Hz, 7 H x 9 W x 6 in. D
×
Trans-Coil
Input Line Inductor, 34A, 480V, 25 HP, 121 Watts Loss, 3 Phase, 50/60 Hz, 7 H x 9 W x 6 in. D
MFR #: KDRC1H
SKU: 25060413
Enclosure type: open, hertz (Hz): 50/60, terminal type: terminal block, phase: 3, impedance value: High Z(5%), Dimensions: 5.75 H x 7.2 W x 5 in. D, HP: 25, type KDR line reactors, Amps: 34A, UL: UL Listed.
Product Details
keyboard_arrow_down
keyboard_arrow_up
ECCN | EAR99 |
---|---|
Country of Origin | US - United States |
UNSPSC | 39121569 |
Sign In or provide a ZIP code
to view pricing.
Trans-Coil
Input Line Inductor, 34A, 480V, 25 HP, 121 Watts Loss, 3 Phase, 50/60 Hz, 7 H x 9 W x 6 in. D
MFR #: KDRC1H
SKU: 25060413

Input Line Inductor, 34A, 480V, 25 HP, 121 Watts Loss, 3 Phase, 50/60 Hz, 7 H x 9 W x 6 in. D
×
Sign In or provide a ZIP code
to view pricing.
Enclosure type: open, hertz (Hz): 50/60, terminal type: terminal block, phase: 3, impedance value: High Z(5%), Dimensions: 5.75 H x 7.2 W x 5 in. D, HP: 25, type KDR line reactors, Amps: 34A, UL: UL Listed.
Product Details
keyboard_arrow_down
keyboard_arrow_up
ECCN | EAR99 |
---|---|
Country of Origin | US - United States |
UNSPSC | 39121569 |
Sign In or provide a
ZIP code to view pricing.